Shop All Notebooks & Journals
Samsill
8-1/2 x 11" Notepad Holder, includes Writing Pad
Mfr # SAM70820
Zoro # G5809212
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11 in
- Cover Color Black
- Cover Material Simulated Feather
- Includes Writing Pad
- Features 2 CD Pockets, 4 Business Card Slots, Exterior Pocket, Inside Expandable Document Pocket, Pen Loop and Wraparound Zipper Closure, Zippered Security Compartment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsill
- MFR # SAM70820
- Zoro # G5809212
- UPC # 050362708205
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Width | 10-3/4" |
Height | 13-1/8" |
Depth | 1.75" |
Pad Size | 8.5" x 11" |
Details
Cover Color | Black |
Cover Material | Simulated Feather |
Item | Portfolio |
Includes | Writing Pad |
Features | 2 CD Pockets, 4 Business Card Slots, Exterior Pocket, Inside Expandable Document Pocket, Pen Loop and Wraparound Zipper Closure, Zippered Security Compartment |
Color | Black |
Inside Pockets | (1) Expandable Document Pocket; (1) Pen Loop; (1) Zippered Security Section |
Closure | Wraparound Zipper |
Weight | 1.87 lbs |
Description
Portfolio, Cover Color Black, Cover Material Simulated Feather, Sheet Size 8-1/2 in x 11 in, Includes Writing Pad, Features 2 CD Pockets, 4 Business Card Slots, Exterior Pocket, Inside Expandable Document Pocket, Pen Loop and Wraparound Zipper Closure, Zippered Security Compartment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Marker, Wet-Erase, , Fine Point, 4/PK, Black PK (SAN2134050)
- GUIDECRAFT Screw Block™ Manipulative, Fine Motor Skill Matching Toy, 8 Pieces (G2003)
- AVERY DENNISON Economy Reference View Binders, 1" Capacity, White (5711)
- ZORO SELECT 3-1/8" x 6-1/4" Fluorescent Green Wire Tag, Pk1000 (1HAA1)
- SAMSILL Heavy Sealed Brass Clip Black Padfolio (71410)
- SAMSILL Padfolio, Pockets/CardSlot, WritePad, Black (70810)
- SAMSILL Pad Folio (SAM71650)
- SAMSILL Two-Tone Padfolio w/Spine Accent, 10 3/5wx14 1/4h, Poly, Tan/Brown (71656)
- SAMSILL Leather/Faux Trim Black Padfolio (71220)
- SAMSILL Zip Pad Holder/Ring Binder, Pockets, Black (15650)
- SCHOOL SMART PAPER GRAPH 9X12 1/2 RULED MANILA REAM (MX2)
- Samsill Notebooks & Journals