Shop All Binders
Samsill
6" Nonstick D-Ring View Binder, Black
Mfr # SAM16420
Zoro # G5489136
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 1250
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Sheet Capacity 1,250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size - Binders | 6 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 6 in |
Binder Size Capacity | 6" |
Binder Sheet Size | 11 x 8.5 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 6 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 1,250, Features - Binders Nonstick, Basic Material - Binders Plastic, Specific Material Polypropylene Covered Chipboard, Color Black, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH "Keep This Coupon" Double Raffle Ticket Roll, Red, 2000 Count (729301)
- GLOBAL INDUSTRIAL Packing List Envelopes, 7L x 5-1/2W, Clear, 1000PK (354712)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG23)
- OHAUS Pan Support, Valor 3000 (72203366)
- SAMSILL 5" Nonstick D-Ring View Binder, Black (SAM16400)
- SAMSILL Binder, Biodegrade, Round Ring, 1", White (18937)
- SAMSILL 1-1/2" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18957)
- SAMSILL Contrast Stitch Leather Ring Binder (SAM15710)
- SAMSILL 2" Round Presentation View Binder, Purple (SAMU86608)
- SAMSILL Contrast Stitch Leather Ring Binder (SAM15712)
- AVERY DENNISON View Binder, EZ-Turn Ring, w/ Four Pockets, 1 Cap. Blackin (17011)
- Samsill Binders