Shop All Notebooks & Journals
This Product is Discontinued
Samsill
3 Fold Padfolio Write Pad, Includes Calculator, Black (Discontinued)
Mfr # 70890
Zoro # G4175906
This Product is Discontinued
Key Features
- Color Black
- Size 8 1/2 x 11
- Material Leather-Like
- Height 13 1/4"
- Width 10 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsill
- MFR # 70890
- Zoro # G4175906
- UPC # 050362708908
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Size | 8 1/2 x 11 |
Height | 13 1/4" |
Width | 10 3/4" |
Details
Item | Padfolio,3 Fold,Calculator,Write Pad,Blk |
Color | Black |
Material | Leather-Like |
Description
Padfolio,3 Fold,Calculator,Write Pad,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.