Shop All Binders
Zoro Select
2" Round Ring View Binder, Earth's Choice Biodegradable, White
Mfr # SAM18967
Zoro # G2689535
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 450
- Color White
- Number of Rings 3
- Material Polyethylene, Polypropylene
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SAM18967
- Zoro # G2689535
- UPC # 050362189677
- Country of Origin United States
- Category Binders
Dimensions
Ring Size | 2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 2 in |
Binder Size Capacity | 2" |
Binder Sheet Size | 11 x 8.5 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 450, Features - Binders Biodegradable, Basic Material - Binders Plastic, Specific Material Polypropylene Covered Chipboard, Color White, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Premium Presentation Paper Matte. For Epson 3640 (S042180)
- BROTHER Label Printer, Mac/PC, Scalable Font (PT P700)
- ROARING SPRING Case of Light Blue Paper Pocket Folders, 11.75"x9.5", Twin Pockets hold 25 sht each, 11 pt tag board (50124cs)
- WARMIES Stuffed Animals Plush Multicolored (CP-CAT-5)
- ZORO SELECT 4" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18997)
- ZORO SELECT 1" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18937)
- ZORO SELECT 1-1/2" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18957)
- ZORO SELECT 1" D-Ring Framed View Binder, Heavy Duty, Black (AVE68054)
- ZORO SELECT 2" Round Presentation View Binder, Turquoise (SAMU86677)
- ZORO SELECT 1/2" Round Ring Binder, White (UNV20702)
- AVERY Durable View Binder, 1" EZD Rings, 275-She (7771109301)
- Zoro Select Binders