Shop All Binders
Samsill
2" Round Ring Binder Portfolio, Black
Mfr # SAM15160
Zoro # G5651545
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 450
- Color Black
- Number of Rings 3
- Material Leather
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size | 2 in |
Ring Size - Binders | 2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Binder Size Capacity | 2" |
Binder Sheet Size | 11 x 8.5 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Paper Size | Legal |
Description
Color Family - Binders Black, 3-Ring Portfolio Binder, Ring Type - Binders Round, Ring Size - Binders 2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 450, Basic Material - Binders Vinyl, Specific Material Leather-Like Vinyl, Color Black, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Fastcap FCSTAPE 1X50 Speed Tape with Peel & Stick Transfer Tape (FCSTAPE 1X50)
- BIC Clic Stic Pen, Medium Point, 24/BX, Black Ink/White Barrel PK (BICCSM241BLK)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWUP316S12P)
- BSC PREFERRED 11 1/8 x 8-5/8 x 1'' White Easy-Fold Mailers, 50PK (S-339)
- SAMSILL View Binder, 1", Purple, 225 Sheet Cap, PK2 (U86308)
- SAMSILL Binder, Biodegrade, Round Ring, 5", White (18907)
- SAMSILL 2" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18967)
- SAMSILL Classic Collection Ring Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Burgundy (SAM15154)
- SAMSILL D-Ring View Binders, 3 Rings, 1in Cap, 11x8.5, Blueberry/Blue Coconut/Dragonfruit/Purple, 4PK (MP46439)
- SAMSILL Binder, Biodegrade, Round Ring, 2", White (18967)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79985)
- Samsill Binders