Shop All Binders
Samsill
2" Round Presentation View Binder, Turquoise
Mfr # SAMU86677
Zoro # G5615093
product price: $19.99
/pk 2, $10.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 400
- Number of Rings 3
- Material Vinyl
- Number of Pockets 2
- Color Family - Binders Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size | 2 in |
Ring Size - Binders | 2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Binder Size Capacity | 2" |
Binder Sheet Size | 11 x 8.5 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 400, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl Covered Chipboard, Color Turquoise, Number of Rings 3, Includes Two Binders, Item Ring Binder, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Profile Ballpoint Pen, Red, Bold, PK12 (89467)
- BOSTITCH Electric Stapler, 25Sht, White (02011)
- PACON Spectra ArtKraft Paper, 48"x200ft., Black (67304)
- THERMOSAFE Cold Pack, 5-1/2" L, 8-1/2" W, PK18 (FPP31)
- SAMSILL 2" Round Presentation View Binder, Purple (SAMU86608)
- SAMSILL 1" Round Presentation View Binder, Lime (SAMU86378)
- SAMSILL 2" Round Presentation View Binder, Berry (SAMU86676)
- SAMSILL Economy View Binder .5" W, PK6, I08517 (I08517)
- SAMSILL Contrast Stitch Leather Padfolio, 6 1/4w x 8 3/4h, Open Style, Brown (71736)
- SAMSILL D-Ring View Binders, 3 Rings, 2in Cap, 11x8.5, Blueberry/Blue Coconut/Dragonfruit/Purple, 4PK (MP46469)
- AVERY 1-1/2" Round Economy Binder, Black, 11 x 8.5 (AVE05725)
- Samsill Binders