Shop All Binders
Samsill
2" Round Presentation View Binder, Purple
Mfr # SAMU86608
Zoro # G5570661
product price: $19.99
/pk 2, $10.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 400
- Number of Rings 3
- Material Vinyl
- Number of Pockets 2
- Color Family - Binders Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 2 in |
Ring Size | 2 in |
Binder Size Capacity | 2" |
Binder Sheet Size | 11 x 8.5 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Purple, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 400, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl Covered Chipboard, Color Purple, Number of Rings 3, Includes Two Binders, Item Ring Binder, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Yellow, PK500 (WAU22531)
- ENCORE PACKAGING Polyester Strapping Kit for 58, Economy (PT58KO2)
- NANUK CASES Cubed Foam Inserts 13-13/16" x 9-5/16", Pk4 (915-FOAM)
- ACCUBANKER Bill Counter, 300 Bills Capacity (AB4200)
- SAMSILL 2" Round Presentation View Binder, Lime (SAMU86678)
- SAMSILL 2" Round Presentation View Binder, Turquoise (SAMU86677)
- SAMSILL 1" Round Presentation View Binder, Berry (SAMU86376)
- SAMSILL 5" Nonstick D-Ring View Binder, Black (SAM16400)
- SAMSILL Binder, Biodegrade, Round Ring, 1", White (18937)
- SAMSILL Non-Stick View D-Ring Binder, 6", Black (16420)
- FIVE STAR Zipper Binder, 3 Rings, 2" Capacity, 11 x 8.5, Black/Gray Zebra Print Design (72536)
- Samsill Binders