Shop All Notebooks & Journals
Samsill
1" Samsill Regal Leather Zipper Binder
Mfr # 15540
Zoro # G4175860
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5" x 11"
- Cover Color Black
- Cover Material Leather
- Includes Writing Pad
- Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsill
- MFR # 15540
- Zoro # G4175860
- UPC # 050362155405
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.5" x 11" |
Depth | 2" |
Size | 8.5 x 11 |
Width | 11" |
Height | 13.25" |
Pad Size | 8.5" x 11" |
Details
Cover Color | Black |
Cover Material | Leather |
Item | Leather Zip Portfolio,2 Part,1 in.,Black |
Includes | Writing Pad |
Color | Black |
Weight | 3.199 lbs |
Material | Leather |
Inside Pockets | (1) Card; (1) Interior Expandable Document Pocket |
Accessories Included | Writing Pad |
Description
Leather Zip Portfolio,2 Part,1 in.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 1/2" Serrated Open Seal, Polyester, PK100 (PET-O-12-M)
- BIC Dry Erase Markers, Low Odor, Chisel Point, 4/ST, AST (BICGELITP41AST)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 10", 4 mil, Clear, Pk1000 (5CNK5)
- PAPER MATE Pen, Inkjoy, 100Rt, 1.0Mm, PK8 (1945935)
- SAMSILL Padfolio, Pockets/CardSlot, WritePad, Black (70810)
- SAMSILL Heavy Sealed Brass Clip Black Padfolio (71410)
- SAMSILL Black Contrast Stitch Leather Padfolio (71710)
- SAMSILL Leather/Faux Trim Black Padfolio (71220)
- SAMSILL 8-1/2 x 11" Notepad Holder, includes Writing Pad (SAM70820)
- SAMSILL Two-Tone Padfolio w/Spine Accent, 10 3/5wx14 1/4h, Poly, Tan/Brown (71656)
- AMPAD Computation Book, Quadrille Rule, 11 3/4 (22-157)
- Samsill Notebooks & Journals