Shop All Binders
Samsill
1-1/2" Round Ring View Binder, Earth's Choice Biodegradable, White
Mfr # SAM18957
Zoro # G2689541
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 350
- Color White
- Number of Rings 3
- Material Polyethylene, Polypropylene
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size | 2 in |
Ring Size - Binders | 1 1/2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1.5" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 350, Features - Binders Biodegradable, Basic Material - Binders Plastic, Specific Material Polypropylene Covered Chipboard, Color White, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR7U2100PRW)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 2", 2 mil, Clear, Pk1000 (5CND8)
- TREASURE COVE Hobby Stick Horse with sound 12pk (CT15028768GNR)
- HI-LITER Pen-Style Highlighters, Assorted Colors, Smear Safe, Nontoxic (7170923565)
- SAMSILL 4" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18997)
- SAMSILL 5" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18907)
- SAMSILL 2" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18967)
- SAMSILL View Binder, 1", Purple, 225 Sheet Cap, PK2 (U86308)
- SAMSILL Binder, 1" Round Ring, 1-1/2"Wx10-1/2"Lx11-3/5"H, 12/CT, WE 12PK (SAMI008537C)
- SAMSILL Presentation View Binder, 2", Teal, PK2 (U86677)
- AVERY 1" Slant Ring Heavy Duty Binder, White (AVE05304)
- Samsill Binders