Shop All Rod Hangers
Sammys
SAMMYS Vertical Rod Hanger, Concrete, Drywall, Plaster, 1/4" Size, 3" L, Steel Zinc Plated, 25 PK
Mfr # 8064925
Zoro # G5008132
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- Mount Type Vertical
- Screw Size 1/4"
- Compatible Material Concrete, Drywall, Plaster
- Overall Length 3"
- Sub-Brand SAMMYS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sammys
- MFR # 8064925
- Zoro # G5008132
- UPC # 092097921429
- Country of Origin United States
- Category Rod Hangers
Dimensions
Screw Size | 1/4" |
Overall Length | 3" |
Compatible Rod Size | 3/8"-16 |
Drill Bit Size | 5/8" |
Shank Length | 3 in |
Head Dia. | 5/8" |
Anchor Diameter | 1/4 in |
Compatible Rod Thread Size | 3/8"-16 |
Thread Size | Internal 3/8"-16, External 1/4-20 |
Head Width | 0.63 in |
Body Length | 3 in |
Description
Rod Hanger, System of Measurement Inch, Mount Type Vertical, Screw Size 1/4 in, Overall Length 3 in, Material Steel, Finish Zinc Plated, Drive Type External Hex, Maximum Load Capacity 450 lb, Compatible Material Concrete, Drywall, Plaster, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 5/8 in, Minimum Material Thickness Not Applicable, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Wood Screw Without Shoulder, 3/8"-16, 3 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (07875 7)
- MIDWEST FASTENER Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 6 in L, 2 PK (933263)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1 in L, 100 PK (FB3HEXB14201P100)
- GRIP-RITE Roofing Nail, 2 in L, 6D, Aluminum, Vinyl Coated Finish (2ASDG1)
- SAMMYS SAMMYS Vertical Rod Hanger, Concrete, 5/16 in Size, 1-3/4" L, Steel Zinc-Climaseal, 25 PK (8059957)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc-Climaseal, 25 PK (8003957)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, #12-24 Size, 1-1/2" L, Steel Zinc-Climaseal, 25 PK (8054957)
- SAMMYS SAMMYS Horizontal Rod Hanger, Concrete, 5/16 in Size, 1-3/4" L, Steel Zinc-Climaseal, 25 PK (8061957)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 3" L, Steel Zinc-Climaseal, 25 PK (8015925)
- SAMMYS SAMMYS Horizontal Rod Hanger, Wood, 1/4 in Size, 3" L, Steel Zinc-Climaseal, 25 PK (8023925)
- DEWALT Hangermate Vertical Rod Hanger, Wood, 1/4 in Size, 4" L, Steel Zinc Plated, 25 PK (PFM2251250)
- Sammys Rod Hangers