Shop All Rod Hangers
Sammys
SAMMYS Vertical Rod Hanger, Wood, Steel, 1/4"-10 Size, 2" L, Steel Zinc-Climaseal, 25 PK
Mfr # 8139957
Zoro # G5008087
product price: $81.65
/pk 25, $3.27/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Mount Type Vertical
- Screw Size 1/4"-10
- Compatible Material Wood, Steel
- Overall Length 2"
- Sub-Brand SAMMYS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sammys
- MFR # 8139957
- Zoro # G5008087
- UPC # 092097921504
- Country of Origin United States
- Category Rod Hangers
Dimensions
Screw Size | 1/4"-10 |
Overall Length | 2" |
Compatible Rod Size | 3/8"-16 |
Drill Bit Size | #14 |
Shank Length | 2 in |
Head Dia. | 5/8" |
Compatible Rod Thread Size | 3/8"-16 |
Thread Size | Internal 3/8"-16, External 1/4"-10 |
Anchor Diameter | 1/4 in |
Head Width | 0.63 in |
Body Length | 2 in |
Description
Rod Hanger, System of Measurement Inch, Mount Type Swivel, Screw Size 1/4 in, Overall Length 2 in, Material Steel, Finish Zinc Plated, Drive Type External Hex, Maximum Load Capacity 1,257 lb, Compatible Material Wood, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size Not Applicable, Minimum Material Thickness Not Applicable, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 1/4 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M42-4.50 Hex Head Cap Screw, Black Oxide Steel, 180 mm L (M04100.420.0180)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 25 PK (430188-PG)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07400.080.0025)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 6 1/2 in L, 5 PK (U04210.112.0650)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-14 Size, 1" L, Steel Zinc-Climaseal, 25 PK (8025957)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, Not Applicable Size, 1" L, Steel Zinc Plated, 25 PK (8153922)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 3" L, Steel Zinc-Climaseal, 25 PK (8010957)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 3" L, Steel Zinc-Climaseal, 25 PK (8015925)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-14 Size, 2" L, Steel Zinc-Climaseal, 25 PK (8042957)
- SAMMYS SAMMYS Horizontal Rod Hanger, Concrete, 5/16 in Size, 1-3/4" L, Steel Zinc-Climaseal, 25 PK (8061957)
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4 in Size, 2-13/16" L, Steel Zinc Plated, 25 PK (PFM1421000)
- Sammys Rod Hangers