Shop All Rod Hangers
Download CAD Files
Sammys
SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 3" L, Steel Zinc-Climaseal, 25 PK
Mfr # 8010957
Zoro # G5008044
CAD Available
original price:
$48.15
5% off
new price: $45.45
/pk 25, $1.82/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Mount Type Vertical
- Screw Size 1/4 in
- Compatible Material Wood
- Overall Length 3"
- Sub-Brand SAMMYS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sammys
- MFR # 8010957
- Zoro # G5008044
- UPC # 092097920422
- Country of Origin United States
- Category Rod Hangers
Dimensions
Screw Size | 1/4 in |
Overall Length | 3" |
Compatible Rod Size | 3/8"-16 |
Head Dia. | 5/8" |
Shank Length | 3 in |
Thread Size | Internal 3/8"-16, External 1/4-10 |
Compatible Rod Thread Size | 3/8"-16 |
Head Width | 0.63 in |
Body Length | 3 in |
Anchor Diameter | 1/4 in |
Description
Rod Hanger, System of Measurement Inch, Mount Type Vertical, Screw Size 1/4 in, Overall Length 3 in, Material Steel, Finish Zinc Plated, Drive Type External Hex, Maximum Load Capacity 2,060 lb, Compatible Material Wood, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size Not Applicable, Minimum Material Thickness Not Applicable, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 1/4 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 2 in L, 11 ga, Coated, Full Round Head, 15 Degrees (C6R99BC)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-20, Steel, Grade 8, Zinc Plated, 15/64 in Ht, 100 PK (KEPI0250-100P)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 in Bore Dia., 10 PK (KG-100ST OIL)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0700)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 3/8" x 1" Size, 1" L, Steel Zinc-Climaseal, 25 PK (8293957)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 3/8" x 1" Size, 1" L, Steel Zinc-Climaseal, 25 PK (8272957)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, #12 Size, 1-1/2" L, Steel Zinc-Climaseal, 25 PK (8037957)
- SAMMYS SAMMYS Vertical Rod Hanger, Concrete, 5/16 in Size, 1-3/4" L, Steel Zinc-Climaseal, 25 PK (8060925)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-14 Size, 1" L, Steel Zinc-Climaseal, 25 PK (8040957)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-14 Size, 2" L, Steel Zinc-Climaseal, 25 PK (8042957)
- DEWALT 3/8in X 1-5/8in HangerMate+ Rod Hanging Anchors for Concrete, Internal Thread, Vertical Hang (DEW PFM2211260)
- Sammys Anchor Screws