Shop All Rod Hangers
Sammys
SAMMYS Vertical Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc-Climaseal, 25 PK
Mfr # 8137957
Zoro # G5008071
original price:
$97.17
25% off
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Mount Type Vertical
- Screw Size 1/4"-20
- Compatible Material Steel
- Overall Length 1"
- Sub-Brand SAMMYS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sammys
- MFR # 8137957
- Zoro # G5008071
- UPC # 092097921481
- Country of Origin United States
- Category Rod Hangers
Dimensions
Screw Size | 1/4"-20 |
Overall Length | 1" |
Compatible Rod Size | 3/8"-16 |
Head Dia. | 5/8" |
Shank Length | 1 in |
Body Length | 1 in |
Thread Size | Internal 3/8"-16, External 1/4-20 |
Compatible Rod Thread Size | 3/8"-16 |
Anchor Diameter | 1/4 in |
Head Width | 0.63 in |
Description
Rod Hanger, System of Measurement Inch, Mount Type Swivel, Screw Size 1/4 in, Overall Length 1 in, Material Steel, Finish Climaseal; Zinc Plated, Drive Type External Hex, Maximum Load Capacity 3,220 lb, Compatible Material Steel, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size Not Applicable, Minimum Material Thickness 3/16 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 1/4 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stationary Spring Anchor, 1/4"-28, 1-1/4 in L, 18-8 Stainless Steel Plain (Z20011SS)
- STANLEY Heavy Duty Staples, T50, 24 ga, Narrow Crown, 1/4 in Leg L, Steel, 1000 PK (TRA704T)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/4, PK100 (U07840.037.0125)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 50 PK (M07000.100.0040)
- SAMMYS SAMMYS Vertical Rod Hanger, Concrete, 5/16 in Size, 1-3/4" L, Steel Zinc-Climaseal, 25 PK (8060925)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-14 Size, 2" L, Steel Zinc-Climaseal, 25 PK (8042957)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, Steel, 1/4"-10 Size, 2" L, Steel Zinc-Climaseal, 25 PK (8139957)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc-Climaseal, 25 PK (8007957)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 3/8" x 1" Size, 1" L, Steel Zinc-Climaseal, 25 PK (8295922)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-14 Size, 1" L, Steel Zinc-Climaseal, 25 PK (8040957)
- L.H. DOTTIE Rod Hanger, Concrete, 1/4 in x 1-1/4 in Size, 1-1/4" L, Carbon Steel Zinc Plated, 100 PK (SSC14B)
- Sammys Anchor Screws