Shop All Rod Hangers
Download CAD Files
Sammys
SAMMYS Vertical Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc-Climaseal, 25 PK
Mfr # 8038957
Zoro # G5008062
CAD Available
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Mount Type Vertical
- Screw Size 1/4"-20
- Compatible Material Steel
- Overall Length 1"
- Sub-Brand SAMMYS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sammys
- MFR # 8038957
- Zoro # G5008062
- UPC # 092097920767
- Country of Origin United States
- Category Rod Hangers
Dimensions
Screw Size | 1/4"-20 |
Overall Length | 1" |
Compatible Rod Size | 3/8"-16 |
Shank Length | 1 in |
Head Dia. | 5/8" |
Body Length | 1 in |
Head Width | 0.63 in |
Anchor Diameter | 1/4 in |
Thread Size | Internal 3/8"-16, External 1/4-20 |
Compatible Rod Thread Size | 3/8"-16 |
Description
Rod Hanger, System of Measurement Inch, Mount Type Vertical, Screw Size 1/4 in, Overall Length 1 in, Material Steel, Finish Climaseal; Zinc Plated, Drive Type External Hex, Maximum Load Capacity 1,510 lb, Compatible Material Steel, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size Not Applicable, Minimum Material Thickness 3/16 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 1/4 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.58 in L, Steel, 25 PK (ALS4T-420-165)
- 3M Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, Black (1-5-SJ3526N)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, 316 Stainless Steel, Not Graded, Plain, 21/32 in Ht, 10 PK (U55730.056.0001)
- METABO HPT Staples, HPT, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 5000 PK (11105SHPT)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 5/16" Size, 1-1/4" L, Steel Climaseal; Zinc Plated, 25 PK (8039957)
- SAMMYS SAMMYS Horizontal Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc-Climaseal, 25 PK (8020957)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, #12 Size, 1-1/2" L, Steel Zinc-Climaseal, 25 PK (8037957)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc-Climaseal, 25 PK (8013925)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-14 Size, 1" L, Steel Zinc-Climaseal, 25 PK (8025957)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 3/8" x 1" Size, 1" L, Steel Zinc-Climaseal, 25 PK (8293957)
- RED HEAD Female Rod Hanger Adapter, 1/2" L, Steel 25 PK (52478)
- Sammys Anchor Screws