Shop All Rod Hangers
Sammys
SAMMYS Swivel Rod Hanger, Steel, 5/16 in Size, 1-3/4" L, Steel Zinc-Climaseal, 25 PK
Mfr # 8269957
Zoro # G5008096
original price:
$264.69
37% off
new price: $164.99
/pk 25, $6.60/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Mount Type Swivel
- Compatible Material Steel
- Overall Length 1-3/4"
- Sub-Brand SAMMYS
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sammys
- MFR # 8269957
- Zoro # G5008096
- UPC # 092097921627
- Country of Origin United States
- Category Rod Hangers
Dimensions
Screw Size | 5/16 in |
Overall Length | 1-3/4" |
Compatible Rod Size | 3/8"-16 |
Shank Length | 2 1/4 in |
Head Dia. | 5/8" |
Compatible Rod Thread Size | 3/8"-16 |
Head Width | 0.63 in |
Thread Size | Internal 3/8"-16, No External |
Anchor Diameter | 5/16 in |
Body Length | 2 1/4 in |
Description
Rod Hanger, System of Measurement Inch, Mount Type Swivel, Screw Size 5/16 in, Overall Length 1 3/4 in, Material Steel, Finish Climaseal; Zinc Plated, Drive Type External Hex, Maximum Load Capacity 1,406 lb, Compatible Material Concrete, Wood, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size Not Applicable, Minimum Material Thickness Not Applicable, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 1 3/4 in, Steel, Zinc Plated, 8 PK (73144)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 19/64 in L, Stainless Steel Body, 500 PK (U34180.015.0052)
- ZORO SELECT Set Screw, 11, Cup, 3in, PK5 (U07840.062.0300)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.016.0037)
- SAMMYS SAMMYS Swivel Rod Hanger, Steel, #12-24 Size, 1-3/4" L, Steel Zinc-Climaseal, 25 PK (8268957)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc-Climaseal, 25 PK (8007957)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc-Climaseal, 25 PK (8013925)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, Not Applicable Size, 1" L, Steel Zinc-Climaseal, 25 PK (8150922)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 3" L, Steel Zinc-Climaseal, 25 PK (8015925)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 3/8" x 1" Size, 1" L, Steel Zinc-Climaseal, 25 PK (8272957)
- L.H. DOTTIE Rod Hanger, Steel, #12-24 x 1-1/2 in Size, 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSM12BR)
- Sammys Anchor Screws