Shop All Rod Hangers
Sammys
SAMMYS Horizontal Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc-Climaseal, 25 PK
Mfr # 8020957
Zoro # G5008114
product price: $48.99
/pk 25, $1.96/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Mount Type Horizontal
- Screw Size 1/4 in
- Compatible Material Wood
- Sub-Brand SAMMYS
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sammys
- MFR # 8020957
- Zoro # G5008114
- UPC # 092097920583
- Country of Origin United States
- Category Rod Hangers
Dimensions
Screw Size | 1/4 in |
Overall Length | 1" |
Compatible Rod Size | 3/8"-16 |
Head Dia. | 5/8" |
Shank Length | 1 in |
Compatible Rod Thread Size | 3/8"-16 |
Head Width | 0.63 in |
Thread Size | Internal 3/8"-16, External 1/4-10 |
Anchor Diameter | 1/4 in |
Body Length | 1 in |
Description
Rod Hanger, System of Measurement Inch, Mount Type Horizontal, Screw Size 1/4 in, Overall Length 1 in, Material Steel, Finish Zinc Plated, Drive Type External Hex, Maximum Load Capacity 622 lb, Compatible Material Wood, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size Not Applicable, Minimum Material Thickness Not Applicable, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 1/4 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Barrel Nut, #8-32, 1 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4635)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Nylon 30 PK (70183)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.64 in L, Steel Body, 1000 PK (SD48BS)
- ZORO SELECT Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X1.5D)
- SAMMYS SAMMYS Horizontal Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc-Climaseal, 25 PK (8021957)
- SAMMYS SAMMYS Horizontal Rod Hanger, Wood, 1/4 in Size, 3" L, Steel Zinc-Climaseal, 25 PK (8023925)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc-Climaseal, 25 PK (8007957)
- SAMMYS SAMMYS Swivel Rod Hanger, Steel, 5/16 in Size, 1-3/4" L, Steel Zinc-Climaseal, 25 PK (8269957)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc-Climaseal, 25 PK (8038957)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 1/4"-14 Size, 2" L, Steel Zinc-Climaseal, 25 PK (8052957)
- DEWALT Hangermate Swivel Rod Hanger, Steel, #12-24 Size, 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (PFM2281200)
- Sammys Rod Hangers