Shop All Rod Hangers
Sammys
SAMMYS Horizontal Rod Hanger, Steel, 3/8" x 1" Size, 1" L, Steel Zinc-Climaseal, 25 PK
Mfr # 8272957
Zoro # G5008805
product price: $228.99
/pk 25, $9.16/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Mount Type Horizontal
- Screw Size 3/8" x 1"
- Compatible Material Steel
- Overall Length 1"
- Sub-Brand SAMMYS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sammys
- MFR # 8272957
- Zoro # G5008805
- UPC # 092097921603
- Country of Origin United States
- Category Rod Hangers
Dimensions
Screw Size | 3/8" x 1" |
Overall Length | 1" |
Compatible Rod Size | 1/2"-13 |
Drill Bit Size | 25/64 in |
Head Dia. | 5/8" |
Shank Length | 1 1/2 in |
Compatible Rod Thread Size | 1/2"-13 |
Thread Size | Internal 1/2"-13, No External |
Body Length | 1 1/2 in |
Anchor Diameter | 25/64 in |
Head Width | 0.63 in |
Description
Rod Hanger, System of Measurement Inch, Mount Type Swivel, Screw Size Not Applicable, Overall Length 1 in, Material Steel, Finish Zinc Plated, Drive Type External Hex, Maximum Load Capacity 829 lb, Compatible Material Steel, Compatible Rod Thread Size 1/2 In.-13, Drill Bit Size 25/64 in, Minimum Material Thickness 1/8 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 25/64 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Steel (73041)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 5, Zinc Plated, 16 mm Ht, 25 PK (M12300.160.0001)
- ZORO SELECT #2-56 x 3/16 in Slotted Round Machine Screw, Plain Nylon, 50 PK (010256R018)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (75244)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 5/16"-18 Size, 1-1/4" L, Steel Zinc-Climaseal, 25 PK (8056957)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 3/8" x 1" Size, 1" L, Steel Zinc-Climaseal, 25 PK (8295922)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc-Climaseal, 25 PK (8038957)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc-Climaseal, 25 PK (8008957)
- SAMMYS SAMMYS Horizontal Rod Hanger, Wood, 1/4 in Size, 3" L, Steel Zinc-Climaseal, 25 PK (8023925)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 3/8" x 1" Size, 1" L, Steel Zinc-Climaseal, 25 PK (8293957)
- DEWALT Rod Anchor, PK 25 (PFM2211260)
- Sammys Rod Hangers