Shop All Rod Hangers
Download CAD Files
Sammys
SAMMYS Horizontal Rod Hanger, Steel, 1/4"-14 Size, 1" L, Steel Zinc-Climaseal, 25 PK
Mfr # 8050957
Zoro # G5008701
CAD Available
original price:
$66.68
14% off
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Mount Type Horizontal
- Screw Size 1/4"-14
- Compatible Material Steel
- Sub-Brand SAMMYS
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sammys
- MFR # 8050957
- Zoro # G5008701
- Country of Origin United States
- Category Rod Hangers
Dimensions
Screw Size | 1/4"-14 |
Overall Length | 1" |
Compatible Rod Size | 3/8"-16 |
Shank Length | 1 in |
Head Dia. | 5/8" |
Body Length | 1 in |
Head Width | 0.63 in |
Compatible Rod Thread Size | 3/8"-16 |
Anchor Diameter | 1/4 in |
Thread Size | Internal 3/8"-16, External 1/4-14 |
Description
Rod Hanger, System of Measurement Inch, Mount Type Horizontal, Screw Size 1/4 in, Overall Length 1 in, Material Steel, Finish Climaseal; Zinc Plated, Drive Type External Hex, Maximum Load Capacity 1,477 lb, Compatible Material Steel, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size Not Applicable, Minimum Material Thickness 3/16 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 1/4 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 3/8"-24, Stainless Steel, Plain Finish (36785)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (63723)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (N04360.043.0100)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Almond, PVC 53 PK (FCSP1SH916AL)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 1/4"-14 Size, 2" L, Steel Zinc-Climaseal, 25 PK (8052957)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, Steel, 1/4"-10 Size, 2" L, Steel Zinc-Climaseal, 25 PK (8139957)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, #12 Size, 1-1/2" L, Steel Zinc-Climaseal, 25 PK (8037957)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, #12-24 Size, 1-1/2" L, Steel Zinc-Climaseal, 25 PK (8054957)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, #12-24 Size, 1-1/2" L, Steel Zinc-Climaseal, 25 PK (8046957)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc-Climaseal, 25 PK (8137957)
- L.H. DOTTIE Rod Hanger, Steel, #12-24 x 1-1/2 in Size, 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSM12BR)
- Sammys Anchor Screws