Shop All Nut Drivers
Sammys
Nutsetter, 5/8" Hex, 2-3/8" L, Steel
Mfr # 8113910
Zoro # G4820094
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Shank Size 1/4"
- Overall Length 2 3/8 in
- Magnetic/Nonmagnetic Nonmagnetic
- Application - Tools Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sammys
- MFR # 8113910
- Zoro # G4820094
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Size | 1/4" |
Overall Length | 2 3/8 in |
Nutsetter Hex Size | 5/8 in |
Hex Shank Size | 1/4 in |
Overall Nutsetter Length | 2 3/8 in |
Fastening Size | 5/8 in |
Tool Insertion Size | 1/4 in Hex |
Details
SAE or Metric | SAE |
Magnetic/Nonmagnetic | Nonmagnetic |
Application - Tools | Power |
Impact Rated | No |
Shank Style | Hex |
Fastening Tool Finish | Black Oxide |
Finish | Black Oxide |
Fastening Tool Item | Nutsetter |
Item | Nutsetter |
Fastening Tool Material | Steel |
Material | Steel |
Magnetized Tip | No |
Measurement System | English/Imperial |
Slide to Clean | No |
Number of Nutsetters Included | 1 |
Features | Color Coded by Size for Quick Selection on the Job |
Description
Sammys 8113910 Nutsetter is a hand tool that you can rely on for its accuracy and efficiency. It has been built to last and comes with an attractive black oxide finish. This nutsetter is color coded by size, so it's easy to find the right tool for the job. The hex shank ensures a strong grip on fasteners of various sizes. Made of steel, this tool has a black oxide finish that protects it from corrosion and makes it durable. It features a 5/8" hex nutsetter head size and measures 2 3/8" in overall length. Sammys' 8113910 Nutsetter is the one you need when you want professional results at work or home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 1/4" Torx(R) SAE Socket, 12 Points (J4708T)
- MILWAUKEE TOOL Thread Gauge (49-57-5011)
- WESTWARD 6 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECG3)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-68151)
- SAMMYS Nutsetter, 5/8" Hex, 2-1/2" L, Steel (8114910)
- SAMMYS Nutsetter, 5/8" Hex, 2-1/2" L, Steel (8273910)
- DEWALT Double Ended Detachable Nut Driver (DWADEND-2)
- WIHA Nut Driver, 5.5mm, Solid, Ergo, 5 in. (34121)
- BONDHUS 5/16" Hollow Shaft Nut Driver - Tagged & Barcoded (48413)
- KO-KEN T Handle Socket 3/8 6 Point 250 x 200mm (104A-3/8)
- MALCO 4 in CRHEX Cleanable Reversible Magnetic Hex Drivers 14 and 516 2PK (2PK-MSHMLC)
- Sammys Screwdrivers and Nutdrivers