Shop All Nut Drivers
Sammys
Nutsetter, 5/8" Hex, 2-1/2" L, Steel
Mfr # 8273910
Zoro # G4820103
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Shank Size 1/4"
- Overall Length 2 1/2 in
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sammys
- MFR # 8273910
- Zoro # G4820103
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Size | 1/4" |
Overall Length | 2 1/2 in |
Hex Shank Size | 1/4 in |
Overall Nutsetter Length | 2 1/2 in |
Nutsetter Hex Size | 5/8 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 5/8 in |
Details
SAE or Metric | SAE |
Fastening Tool Item | Nutsetter |
Shank Style | Hex |
Fastening Tool Finish | Nickel |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Nonmagnetic |
Item | Nutsetter |
Impact Rated | No |
Application - Tools | Power |
Finish | Nickel |
Number of Nutsetters Included | 1 |
Magnetized Tip | No |
Measurement System | English/Imperial |
Material | Steel |
Features | Color Coded by Size for Quick Selection on the Job |
Slide to Clean | No |
Description
The Sammys 8273910 Nutsetter is a professional-grade tool that has been designed to help you tackle the toughest jobs. It features color coding by size for quick selection on the job. The hex shank style provides you with excellent grip and control, especially in wet conditions. Its steel construction makes it durable and sturdy, so you can count on it to do the job time after time. This nutsetter's hex shank size is 1/4" and its overall length is 2 1/2". Whether you are an automotive technician or an electrical contractor, you will definitely want to equip yourself with this Sammys 8273910 Nutsetter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Solid Nut Divider (83A-4)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK1 (1991616)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- WESTWARD SAE Plain Hex Key, 1/2" Tip Size, 5 15/64 in Long, 1/2 in Short (54TU40)
- SAMMYS Nutsetter, 5/8" Hex, 2-3/8" L, Steel (8113910)
- SAMMYS Nutsetter, 5/8" Hex, 2-1/2" L, Steel (8114910)
- KLEIN TOOLS 9/16-Inch Hollow Shaft Nut Driver 4-Inch Shaft (630-9/16)
- KLEIN TOOLS 11 mm Nut Driver, 3-Inch Hollow Shaft (630-11MM)
- XCELITE Screwdriver/Nutdriver, 4 Way Pocket Tool (600VN)
- PROTO NUT DRIVER 7MM (PO9207M)
- WESTWARD Nut Driver, 1/2 in., Hollow, 6 in. (10J265)
- Sammys Screwdrivers and Nutdrivers