Shop All Marine & Boat Speakers & Navigation
Samlex America
Samlex Waterproof Battery Guard, 40 Amps
Mfr # BGW-40
Zoro # G711114178
Free Shipping & Returns
$105.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Samlex America
- MFR # BGW-40
- Zoro # G711114178
- UPC # 622988086472
- Country of Origin Netherlands
- Category Marine & Boat Speakers & Navigation
Description
BGW-40 Waterproof Battery Guard - 40 AmpsThe Battery Guard Waterproof BGW-40 is an intelligent, user-programmable, fully waterproof battery guard. The battery guard prevents the excessive discharge of the battery which would damage the battery and protects electronic appliances against overvoltage. Includes “Automatic Board System Detection,'' the BG automatically detects the battery voltage 12 or 24V. The BGW-40 battery guard is capable of carrying a 40A continuous load and 45A transient load. There is a choice out of 10 on/off threshold voltage programs, for both 12V and 24V battery systems, which can be easily programmed. The BGW has additional options for a remote off switch and an alarm output for connecting a buzzer, LED strip, or relay.Features:Can be set to connect/disconnect at several different voltages with jumpersHelps batteries last longerPrevents damage to connected componentsPrevents excessive voltage caused by faulty alternators or chargersFully waterproofApplications:Marine, automotive, and recreationalSpecifications:Input: 6-35 VDCOutput: 6-35 VDCAmps: 40 AmpsWeight: lbs 0.4 / kg 0.2Dimensions: inch 2.44'' x 2.83'' x 1.26'' / mm 62 x 72 x 32 *No battery included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Japanese NiCopp Nickel/Copper Brake Line, 3/16 x 60, CNJ-360 (CNJ-360)
- GRAYMILLS Foam Filter (742-07095)
- CARGOSMART Hybrid Black Centerfold Loading Ramp ATVs (3086)
- MOOG Steering Tie Rod End - Outer, ES800333 (ES800333)
- SAMLEX AMERICA 3000W Pure Sine Inverter/Charger - 12V (EVO-3012)
- SAMLEX AMERICA 400A Class T Replacement Fuse (JLLN-400)
- SAMLEX AMERICA 1500W Pure Sine Wave Inverter - 12V (PST-1500-12)
- SAMLEX AMERICA 80A Battery Charger-12V-2-Bank-3-Stage w/Dip Switch-Lugs (SEC-1280UL)
- SAMLEX AMERICA 200A Replacement Terminal Fuse (MRBF-200)
- SAMLEX AMERICA 1200W, 120V Pure Sine Wave Inverter/Charger w/12V Input-40 Amp Charger (EVO-1212F)
- BLUE SEA SYSTEMS 1012 Single Plug w/Single Socket Extension (1012)
- Samlex America Marine & Boat Speakers & Navigation