Shop All Solar Panel Accessories
Samlex America
Samlex Solar Charge Controller - 12V - 8A
Mfr # SCC-1208L
Zoro # G703088838
$60.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Samlex America
- MFR # SCC-1208L
- Zoro # G703088838
- UPC # 622988086939
- Country of Origin China
- Category Solar Panel Accessories
Details
Item | Solar Charge Controller |
Description
Solar Charge Controller - 12V - 8A
The SCC-1208L Charge Controller is Micro-controller based for automatic, intelligent operation designed for 12 V nominal solar panels and 12 V battery systems. It has 3 Stage charging (Bulk, Absorption, Float) for 100% return of capacity and long battery life. It can be used with 2 types of batteries: Flooded/Web Cell or Sealed AGM. The SCC-1208L can manage up to 150 Watts of Solar Power.
Features:
- Micro-controller based for automatic, intelligent operation
- Designed for 12V nominal solar panels and 12V battery systems
- 3 Stage charging (Bulk, Absorption, Float) for 100% return of capacity and long battery life
- For use with 2 types of batteries: Flooded/Wet Cell or Sealed AGM
- Totally sealed, splash proof weather resistant design (Ingress Protection Rating IP65)
- Automatically turns on lights when dark and turns off during the day
- Mosfet based reverse current blocking prevents night-time battery discharge and lowers power loss
- Protections: Overload, Over-Temperature, Battery Under/Over Voltage, Reverse Polarity
- Wide operating temperature range of -40°C to + 60°C
Specifications:
- Input: 12V
- Amps: 8 Amps
- Weight: 0.28 (lbs) / 0.13 (kg)
- Dimensions: 3.8 x 1.8 x 1.0 (in)
- Dimensions: 9.65 x 4.57 x 2.54 (cm)
- Safety: FCC, CE, IP65
- Warranty: 5 Year Limited
Applications:
- Off-grid mobile rural systems
- Rural electrification
- Power supply for remote equipment
- Monitoring systems for the oil & gas industry
- Traffic, security, environment, and other remote monitoring and signaling systems
- Water pumping systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/250V DC (9422TEF10)
- ZORO SELECT Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (5JEF0)
- HAP SYSTEM Stud Guard, 3/64" H, 5" Length, 1-3/8" W (PL-1111-SNP10)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Multi Color (CT-08-40-500-MIX)
- ECOFLOW Solar MC4 Parallel Connection Cable (EFPV-LTY2CBL0.3M)
- GO POWER! GP-FLEX-55E: 55 WATT FLEXIBLE SOLAR EXPANSION KIT (82931)
- VICTRON ENERGY BlueSolar MPPT 150/45-Tr (SCC010045200)
- VICTRON ENERGY SmartSolar MPPT 100/20 (up to 48V) Retail (SCC110020160R)
- TYCON SYSTEMS Outdoor Aluminum Enclosure 12X14X15 (ENC-AL-12x14x15)
- XANTREX C-Series Solar Charge Controller - 60 Amps (C60)
- TYCON SYSTEMS Usb Rs485 Adapter For Tp-Sc Mppt Ctrlr (TP-SC-USB-RS485)
- Samlex America Solar Panel Accessories