Shop All Battery Chargers
Samlex America
Samlex SEC-2415UL 15 Amp Battery Charger - 24 Volt
Mfr # SEC-2415UL
Zoro # G104111715
original price:
$345.99
5% off
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Samlex America
- MFR # SEC-2415UL
- Zoro # G104111715
- UPC # 622988083051
- Country of Origin China
- Category Battery Chargers
Description
This advanced fully automatic three-stage 15 Amp battery charger is ideal for charging all types of 24 Volt lead-acid batteries ( Flooded / Absorbed Glass Mat (AGM) / Gel Cell) from a 120 V, 60 Hz or 230 V, 50 Hz AC source. By means of a DIP switch setting, conversion to a two-stage algorithm is possible to charge batteries connected to a DC load (DC UPS). The unit can also be used as a DC Power Supply. Features include overload, short-circuit and over-temperature protection. The unit allows charging of up-to 3 separate battery banks.
High efficiency.
Commercial Grade.
Lightweight.
Quiet operation.
Industry Proven Design – 1000s of units in operation.
2 or 3 stage charging (user selectable).
120 or 230 VAC, 50/60 Hz (user selectable).
Voltage meter display – Ammeter and LED power status.
For all types of Lead Acid batteries.
Charge with a battery load or stand alone.
Use as a power supply or DC UPS.
UPC: Universal Protection Circuit – short circuit, overload, reverse battery polarity.
Charge 3 banks of batteries at once – no isolator necessary.
Input: 120 VAC or 230 VAC.
Output: 24 VDC.
Amps: 15 Amps.
Remote Control: 900-RC.
Dimensions: 10.5" x 8.5" x 3".
Safety: Listed to UL Standard UL-1564, EMI Compliant to FCC Part 15(B), Class B.
Applications:
Automotive.
Recreational vehicles.
Marine.
Communications sites.
Battery back-up systems.
Applications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Full Motion TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity (PA740)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH ES 2500 BoosterPK ES1217 Portable Jump Starter Battery - 2PK (MAX3436440)
- EXELL BATTERY NH10 12V NiMH Rechargeable Battery for Rollei E36RE Flash (NH10)
- NITECORE UMS2 Intelligent USB Dual-Slot Superb Battery Charger (UMS2)
- SAMLEX AMERICA Samlex SEC-2440UL 40 Amp Battery Charger - 24 Volt (SEC-2440UL)
- VICTRON ENERGY Blue Smart IP65 Charger 24/5(1) 120V NEMA 1-15P Retail (BPC240531104R)
- K2 ENERGY K2C12V4A 12V 4Ah LiFePO4 Smart Charger with Wire Leads (K2C12V4A01)
- UPG Outlet, Plugin Dual Stage Fast ChargerTrickle Charger, 12V, 1000mA, 148V Fast Charge (D1730)
- KWIKBOOST Cell Phone Chgng Station, 48in H x 18in W (KB99032)
- MILWAUKEE TOOL M12 12V & M18 18V Multi-Voltage Battery Charger (ML48-59-1812)
- CTEK 56745 Battery Charger Plexi Glass Display (C1R-56745)
- Samlex America Battery Chargers