Samlex Desktop Switching Power Supply - 120VAC Input, 12V Output, 10 A
Mfr # SEC-1212
Zoro # G103078958
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samlex America
- MFR # SEC-1212
- Zoro # G103078958
- UPC # 622988030512
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Inverters & Converters
Description
Desktop Switching Power Supply - 120VAC Input, 12V Output, 10 Amp
This high efficiency UL-60950-1 approved AC-DC power converter provides a highly regulated output DC voltage of 13.8 Volts at 10 Amps with an AC input of 120 Volts, 60 Hz (230 Volts, 50 Hz model also available). These advanced switch-mode DC power supplies were designed specifically for use with land mobile radio. The power supplies produce clean reliable power and are highly filtered to suppress RFI. The unit comes with a detachable power supply cord with NEMA 5-15P plug. Features include over-current, short-circuit and over-voltage protection. The AC-DC power supply conforms to FCC Part 15(B), class B digital device.
Features:
- Advanced switch-mode technology
- Reliable power with minimum weight and size
- Circuit innovations minimize output voltage ripple and RFI
- Input voltage can be set at 120VAC or 240VAC (internal jumper)
- UL listed to both USA & Canadian safety standards
Specifications:
- Input: 100-130 VAC
- Output: 13.8 VDC
- Amps: 10 Amps
- Fuse: 3 Amps
- Weight: 3.4 (lbs)
- Weight: 1.54 (kg)
- Dimensions: 8.19 x 7.28 x 2.4 (in)
- Dimensions: 20.8 x 18.5 x 6.1 (cm)
- Safety: UL, FCC
- Warranty: 3 Year Limited
Applications:
- Two way radio base stations
- Communications systems
- Security systems
- Test equipment
- Plotters
- GPS receivers
- Automotive & Marine displays
- DC computers
- 12 Volt lighting systems
- OEM applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Brake, Nylon, Tube Sleeve, 1/2" (016380)
- STEELMAN 4-Way Battery Terminal Cleaning Tool (42004)
- WAI GLOBAL Voltage Regulators, D411XHD (D411XHD)
- CRC Natural Degreaser, Citrus-Based, 20 oz Aerosol Spray Can, Ready To Use, Solvent Based, C1 (14005)
- SAMLEX AMERICA Samlex 30A Non-Isolated Step-Down 24VDC-12VDC Converter (SDC-30)
- SAMLEX AMERICA Samlex 2000W Pure Sine Wave Inverter - 12V (PST-2000-12)
- TUNDRA Inverter, Aluminum Case, 150 W Nominal Output, 1 Outlets (M150)
- TECNIQ Ev Ground/Pump Panel Light (TQ E10-W000-1)
- LLB LLB:TRITON: TRA4 Car Power Adapter (TRITON) (LLB-TRA4)
- PROGRESSIVE DYNAMICS RV Converter/Charger, 60 Amp (PD9260CV)
- ILC Replacement For AIMS INVERTORS PRODUCTS SCC30A (SCC30A)
- Samlex America Automotive Battery Inverters & Converters