Samlex 40A Battery Charger - 24V - 2-Bank - 3-Stage w/Dip Switch &
Mfr # SEC-2440UL
Zoro # G003077914
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samlex America
- MFR # SEC-2440UL
- Zoro # G003077914
- UPC # 622988083075
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Chargers
Description
40A Battery Charger - 24V - 2-Bank - 3-Stage w/Dip Switch & Lugs - Includes Temp Sensor
This advanced fully automatic three-stage 40 Amp battery charger is ideal for charging all types of 24 Volt lead-acid batteries ( Flooded / Absorbed Glass Mat (AGM) / Gel Cell) from a 120 V, 60 Hz or 230 V, 50 Hz AC source. By means of a DIP switch setting, conversion to a two-stage algorithm is possible to charge batteries connected to a DC load (DC UPS). The unit can also be used as a DC Power Supply. Features include overload, short-circuit and over-temperature protection. The unit allows charging of up-to 2 separate battery banks.
Features:
- Switch mode technology for high efficiency, lightweight and quiet operation
- Automatic operation for ALL Lead Acid Batteries Flooded, AGM or Gel Cell
- Can charge 2 banks of batteries simultaneously, no isolator necessary
- Can be used as a power supply or DC UPS when used in conjunction with a battery
- User Configurable AC Input voltage 120 or 230 VAC, 50 / 60 Hz
- User Selectable ( by DIP Switch) for 2 or 3 stage, rapid and safe charging of standalone and loaded Lead Acid Batteries
- “Half Power Mode” reduces maximum charging current to half the rated capacity, allows for safe charging of lower capacity batteries
- Voltmeter and Ammeter for monitoring
- Fan cooled based on output current
- Protections: Short circuit, overload, reverse battery connection and over temperature
- Includes temperature sensor to prevent under/overcharging of battery if temperature varies extensively
Specifications:
- Input: 120 VAC or 230 VAC
- Output: 24 VDC
- Amps: 40
- Remote Control: 900-RC
- Weight: 9 (lbs)
- Weight: 4.1 (kg)
- Dimensions: 15 x 9.61 x 3.82 (in)
- Dimensions: 381 x 244 x 97 (mm)
- Safety: Listed to UL Standard UL-1564, EMI Compliant to FCC Part 15(B), Class B
- Warranty: 2 Year Limited
Applications:
- Automotive
- Recreational vehicles
- Marine
- Communications sites
- Battery back-up systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE BK/TB 12IN CROSSOVER TOOLBOX - FULLSIZE (DZ6170NB)
- AFTERMARKET AMX27381 Connecting Link, Size 50 Chain (AMX27381-ABL)
- SEA DOG Plug-1.25" T-Handle Brass, #520082-1 (520082-1)
- MAHLE Engine Variable Valve Timing (VVT) Solenoid Gasket, B32649 (B32649)
- PROMARINER PRONAUTIC P BATTERY CHARGER (PRO MARINER) (63150)
- ILC Replacement For ASSOCIATED ESS6007B (ESS6007B)
- ASSOCIATED Heavy Duty Commercial 6-12 Volt Battery (ASO6001A)
- SCHUMACHER ELECTRIC Schumacher Battery Charger, 6/3 Amp, Automatic, 6/12V - SC1357 (SC1357)
- MIGHTY MAX BATTERY 100Watt Solar Panel 12V Poly Battery Charger for Trailer Camper Marine (MAX3990093)
- ILC Replacement For ASSOCIATED 6002B (6002B)
- TOPDON An intelligent battery charger and tester (TB6000Pro)
- Samlex America Automotive Battery Chargers