Shop All Automotive Battery Inverters & Converters
Samlex America
Samlex 30A Non-Isolated Step-Down 24VDC-12VDC Converter
Mfr # SDC-30
Zoro # G303532472
product price: $159.10
/ea
Free Shipping & Returns
$159.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samlex America
- MFR # SDC-30
- Zoro # G303532472
- UPC # 622988061745
- Country of Origin Netherlands
- Category Automotive Battery Inverters & Converters
Description
30A Non-Isolated Step-Down 24VDC-12VDC Converter
This high efficiency switch-mode step-down DC-DC converter converts an input voltage of 24 VDC nominal (range 20 VDC to 32 VDC) to a highly regulated output voltage of 12 VDC nominal (13.8 VDC) at 30 Amps. The SDC-30 DC-DC converter is non-isolated (no galvanic isolation between input and output) and meant for use in negative ground systems. Features include overload, over-heating, reverse polarity and over-voltage protection.
Features:
- Advanced switchmode design
- Mount in almost any location
- Compact and light weight
- Reverse polarity protection
- High efficiency
- Cycle by cycle current limiting circuit
- Overvoltage protection
- Short circuit protection
Specifications:
- Input: 20-32 VDC
- Output: 13.8 VDC
- Amps: 30 Amps
- Weight: 1.2 (lbs)
- Weight: 0.54 (kg)
- Dimensions: 6 x 3.5 x 1.9 (in)
- Dimensions: 15.2 x 8.9 x 4.8 (cm)
- Warranty: 2 Year Limited
Applications:
- Earth moving equipment
- Heavy trucks
- Buses
- Marine vehicles
- CB radios
- 12 Volt lighting systems
- AM/FM sound systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE 4187 Stainless Steel Ratchet Mount (4187)
- ABRAMS 6" Heavy Duty Series 20 LED 100W 8000LM LED Work Light (HDS-100)
- FOUR SEASONS Toyota:New Denso 10Pa15C W/Clutch (78335)
- ARP SB & BB CHEVY SS HEX STARTER BOLT KIT (430-3502)
- SAMLEX AMERICA Samlex 2000W Pure Sine Wave Inverter - 12V (PST-2000-12)
- SAMLEX AMERICA Samlex Desktop Switching Power Supply - 120VAC Input, 12V Output, 10 A (SEC-1212)
- SCHUMACHER ELECTRIC Power Inverter Blk 425W (71496)
- ILC Replacement For AIMS INVERTORS PRODUCTS PWRINV500012W (PWRINV500012W)
- POWERDRIVE 120 Watt Power Inverter (PWD120)
- WESTWARD Inverter, ABS Case, 100W Nominal Output, 115V AC Output Voltage, 1 Outlets (26X005)
- POWERDRIVE 100 Watt Power Inverter (PWD100D)
- Samlex America Automotive Battery Equipment