Samlex 30A Battery Charger - 12V - 3-Bank - 3-Stage w/Dip Switch &
Mfr # SEC-1230UL
Zoro # G903077878
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samlex America
- MFR # SEC-1230UL
- Zoro # G903077878
- UPC # 622988083020
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Chargers
Description
30A Battery Charger - 12V - 3-Bank - 3-Stage w/Dip Switch & Lugs
This advanced fully automatic three-stage 30 Amp battery charger is ideal for charging all types of 12 Volt lead-acid batteries ( Flooded / Absorbed Glass Mat (AGM) / Gel Cell) from a 120 V, 60 Hz or 230 V, 50 Hz AC source. By means of a DIP switch setting, conversion to a two-stage algorithm is possible to charge batteries connected to a DC load (DC UPS). The unit can also be used as a DC Power Supply. Features include overload, short-circuit and over-temperature protection. The unit allows charging of up-to 3 separate battery banks.
Features:
- High efficiency
- Commercial Grade
- Lightweight
- Quiet operation
- Industry Proven Design – 1000s of units in operation
- 2 or 3 stage charging (user selectable)
- 120 or 230 VAC, 50/60 Hz (user selectable)
- Voltage meter display – Ammeter and LED power status
- For all types of Lead Acid batteries
- Charge with a battery load or stand alone
- Use as a power supply or DC UPS
- UPC: Universal Protection Circuit – short circuit, overload, reverse battery polarity
- Charge 3 banks of batteries at once – no isolator necessary
Specifications:
- Input: 120 VAC 60 Hz or 230 VAC 50 Hz
- Output: 12 VDC
- Amps: 30 Amps
- Weight: 7 (lbs)
- Weight: 3.17 (kg)
- Dimensions: 10.5 x 8.5 x 3 (in)
- Dimensions: 26.7 x 21.6 x 7.6 (cm)
- Safety: Listed to UL Standard UL-1564, EMI Compliant to FCC Part 15(B), Class B
- Warranty: 2 Year Limited
Applications:
- Automotive
- Recreational vehicles
- Marine
- Communications sites
- Battery back-up systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Steering Wheel Lock Plate Tool (W80650)
- DAYCO Utility Belt Industrl V-Belt, Ap51 (AP51)
- PARKER Air Brake Tubing, 1/4 In. OD, Red (1120-4A-RED-1000)
- SCOTTY DOWNRIGGERS Scotty Side Gunnel Adapter Bracket (1025)
- ILC Replacement Ezgo / Cushman / Textron 36 Volt Charger Ezgo TXT Electric TXT Fleet 2014 Golf Cart (36 VOLT CHARGER EZGO TXT FOR ELECTRIC TXT FLEET 2)
- SOLAR 10 Amp 12V Intelligent Battery Charger, Maintainer (SOLPL2112)
- ASSOCIATED EQUIPMENT 6AMP 0-150V SERIES CHARGER (AE6082)
- BLUE SEA SYSTEMS Blue Sea 7608 BatteryLink® Charger (North America) - 12V - 20Amp - (7608)
- CRAFTSMAN 6V/12V, 15A, Battery Charger, 15A Fast Charger, 3A Maintainer, Stop/Start Interface. (CMXCESM162)
- ANALYTIC SYSTEMS Analytic Systems IBC320-12 Battery Charger (IBC320-12)
- PDE TECH PDE Tech ZipSpin Portable Pocket Power Jump Starter (ZPB-400)
- Samlex America Automotive Chargers, Jumpers & Accessories