Shop All Solar Panels
Samlex America
Samlex 200W Solar Panel Kit
Mfr # SSP-200-KIT
Zoro # G012469465
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Samlex America
- MFR # SSP-200-KIT
- Zoro # G012469465
- UPC # 622988180477
- Country of Origin Unknown
- Category Solar Panels
Description
200W Solar Panel Kit This kit has all the parts you need to start using solar in a few easy steps. Mix and match panels with Samlex Charge Controllers and accessories for a customized solar system. Can also be used to expand SRV Solar Kits. The Samlex SSP-200-KIT comes with high efficient 200 Watt solar panel, connecting wires, and aluminum mounting brackets, and hardware that can be used to secure the solar panel to the roof of your remote structure or vehicle, or any other flat surface. Features: High efficiency crystalline solar cells Low profile panel design All-weather Anodized aluminum and Tempered Glass construction Top-quality cable, mounting hardware Specifications: Watts: 200 Watts Solar Module Applications: Recreational Vehicles Off-grid/mobile solar systems Power supply for remote equipment Monitoring systems for the oil, gas industry Traffic, security, environment, and other remote monitoring and signaling systems Water pumping systems Rural electrification Small home power systems 12V and 24V battery charging system Other industrial and consumer applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 250VAC L6-20R BK (HBL2320)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BA131)
- WIREMOLD STL RACEWAY 5 FT V700 IV (V700-5)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: No (XTCE080F00E)
- E E SYSTEMS GROUP Solar Panel, 100 W, 12/48V DC, 650 WH (EE8100W-POE650-4CAM)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX4021066)
- NATURE POWER Monocrystalline Solar Panel, 260 W (50262)
- FLEXSOLAR Monocrystalline Solar Panel Kit, 200 W, 18.6V DC, 10.8 A (G200)
- ECOFLOW Monocrystalline Solar Panel, 110 W, 18.4V DC, 6 A, MC4 (EFSOLAR110N)
- CARMANAH TECHNOLOGIES 80 Watt Portable Folding Solar Kit (GP-PSK-80)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990157)
- Samlex America Solar Panels