Shop All Automotive Battery Inverters & Converters
Samlex America
Samlex 1000W Modified Sine Wave Inverter - 12V
Mfr # SAM-1000-12
Zoro # G503532814
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samlex America
- MFR # SAM-1000-12
- Zoro # G503532814
- UPC # 622988078125
- Country of Origin China
- Category Automotive Battery Inverters & Converters
Description
1000W Modified Sine Wave Inverter - 12V
SAM Series low interference, high efficiency modified sine wave DC-AC inverters convert 12 VDC to 115 VAC at an output frequency of 60 Hz.
ETL safety listed.
Features:
- Compact design
- Load controlled cooling fan
- Low battery input alarm
- Universal protection circuit: thermal, battery, overload, short circuit, earth fault
- Soft start technology
- Cool surface technology
- Low interference technology
Specifications:
- Input: 12 VDC
- Output: 115 VAC
- Watts: 1000 Watts
- Surge: 2000 Watts
- Outlets: 2
- Remote Control: SAM-RC
- Weight: 3.69 (lbs)
- Weight: 1.72 (kg)
- Dimensions: 7.1 x 9.84 x 2.32 (in)
- Dimensions: 180 x 250 x 59 (mm)
- Safety: ETL
- Warranty: 2 Year Limited
Applications:
- Solar power systems
- Emergency backup power
- Service vehicles
- Mobile offices
- Recreational vehicles, camping
- Telecommunications
- Field work/construction sites
- Home electronics: TV, DVD and video games
- Tools and appliances
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Weld-On Safety Chain Retainer For 5/16 Inch Chain (5471000)
- FLEXTECH Elbow Hose, Blue, 4 in., 45 deg. (45-400 X 10)
- BALDWIN FILTERS Fuel Filter, Fuel Spin-On Filter Design (BF46111)
- SPLASH 55 gal Windshield Washer Drum (234555)
- SAMLEX AMERICA Samlex 2000W Pure Sine Wave Inverter - 12V (PST-2000-12)
- SAMLEX AMERICA Samlex 30A Non-Isolated Step-Down 24VDC-12VDC Converter (SDC-30)
- TUNDRA Inverter, Aluminum Case, 150 W Nominal Output, 1 Outlets (M150)
- XANTREX Freedom X 2000 True Sine Wave Power Inverter - 24VDC - 120VAC (817-2000-21)
- ILC Replacement For IOTA DLS2715 (DLS-27-15)
- ILC Replacement For AIMS INVERTORS PRODUCTS PWRINV300012120W (PWRINV300012120W)
- ILC Replacement For AIMS INVERTORS PRODUCTS PWRINV800W (PWRINV800W)
- Samlex America Automotive Battery Inverters & Converters