Shop All Power Inverters
Samlex America
Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets
Mfr # SA-2000K-124
Zoro # G110820335
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 4,000 W
- Continuous Output Power 2,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 24V DC
- Inverter Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Samlex America
- MFR # SA-2000K-124
- Zoro # G110820335
- UPC # 622988077548
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 4,000 W |
Continuous Output Power | 2,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 24V DC |
Inverter Output Voltage | 120V AC |
Outlet Type | GFCI, Hardwired |
DC Connection | Nut and Bolt Terminals |
Number of Outlets | 2 |
Description
Pure Sine Wave Inverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON PLG-15-125V STR BLADE 5-15 BLK - 1510-PG (1510-PG-BLK)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Light Almond (RS115LA)
- STA-KON 22-16 AWG Nylon Fork Terminal #6 Stud PK100 (RA18-6F)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (191)
- SAMLEX AMERICA Samlex 4200W 120/240 VAC Split Phase Inverter/Charger w/60 AMP (EVO-4248SP)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (SAM-1500-12)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (SAM-3000-12)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 1 Outlets (SAM-450-12E)
- SAMLEX AMERICA Power Inverter and Battery Charger, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (SAM-1500C-12)
- GO POWER! Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous (78157)
- SOLAR Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (SOLPI10000X)
- Samlex America Power Inverters