Shop All Power Inverters
Samlex America
Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 1 Outlets
Mfr # SAM-450-12E
Zoro # G510736656
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 450 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 230V AC
- Outlet Type Standard 3-Prong Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Samlex America
- MFR # SAM-450-12E
- Zoro # G510736656
- UPC # 622988078286
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 900 W |
Continuous Output Power | 450 W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 230V AC |
Outlet Type | Standard 3-Prong Outlet |
DC Connection | Battery Clamps |
Number of Outlets | 1 |
Description
450 Watts Modified Sine Wave Inverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Wire Wrap Tool, Silver, 18-32 AWG, Manual (G100/R3278)
- W BOX UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V (0E-RCKMT1000)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0320" Dia, UL1007, 300 Volts (20UL1007STRKIT10COLOR100)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- SAMLEX AMERICA Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (SA-2000K-124)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (SAM-3000-12)
- SAMLEX AMERICA Samlex 4200W 120/240 VAC Split Phase Inverter/Charger w/60 AMP (EVO-4248SP)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (SAM-1500-12)
- SAMLEX AMERICA Power Inverter and Battery Charger, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (SAM-1500C-12)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 1 Outlets (APS2424)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 900 W Peak, 500 W Continuous, 1 Outlets (PIN245010500)
- Samlex America Power Inverters