Shop All Power Inverters
Samlex America
Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets
Mfr # SAM-1500-12
Zoro # G7758999
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 1,500 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 115V AC
- Outlet Type Standard 3-Prong Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samlex America
- MFR # SAM-1500-12
- Zoro # G7758999
- UPC # 622988078170
- Country of Origin Unknown
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 3,000 W |
Continuous Output Power | 1,500 W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 115V AC |
Outlet Type | Standard 3-Prong Outlet |
DC Connection | Nut and Bolt Terminals |
Number of Outlets | 2 |
Description
SAM Series low interference; high efficiency modified sine wave DC-AC inverters convert 12 VDC to 115 VAC at an output frequency of 60 Hz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 4; 12; 13, Non Hinged Clamp (A404CHNF)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKP2118M12)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC (CL250)
- MERSEN Semiconductor Fuse, A50P Series, 40A, Fast-Acting, 500V AC, Blade (A50P40-4)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (SAM-3000-12)
- SAMLEX AMERICA Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (SA-2000K-124)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 1 Outlets (SAM-450-12E)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (ML400-24)
- TUNDRA Power Inverter, Modified Sine Wave, 1,200 W Peak, 600 W Continuous, 1 Outlets (M600)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 400 W Peak, 200 W Continuous, 2 Outlets (PW200-12)
- WESTWARD Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (26W999)
- Samlex America Power Inverters