Shop All Power Inverters
Samlex America
Power Inverter and Battery Charger, Pure Sine Wave, 9,000 W Peak, 3,000 W Continuous
Mfr # EVO3012
Zoro # G100688655
Free Shipping & Returns
$2,321.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 3,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 120V AC
- Outlet Type Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Samlex America
- MFR # EVO3012
- Zoro # G100688655
- Country of Origin Unknown
- Category Power Inverters
Details
Item | Power Inverter and Battery Charger |
Peak Output Power | 9,000 W |
Continuous Output Power | 3,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 120V AC |
Outlet Type | Hardwired |
DC Connection | Battery Cables |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Blank Cover Assembly, Gray (FPBTCAL)
- LEVITON Grounded 3 outlets Cube Tap (00692-00W)
- NVENT HOFFMAN CONCEPT Panels, 28.20x10.20, Steel (CP3012G)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV02510N)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (SAM-1500-12)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (SAM-3000-12)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 1 Outlets (SAM-450-12E)
- SAMLEX AMERICA Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (SA-2000K-124)
- SAMLEX AMERICA Samlex 4200W 120/240 VAC Split Phase Inverter/Charger w/60 AMP (EVO-4248SP)
- SAMLEX AMERICA Power Inverter and Battery Charger, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (SAM-1500C-12)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 2,000 W Continuous, 1 Outlets (PICOGLF20W12V120V)
- Samlex America Power Inverters