DC to DC Converter, 9.2-18V DC to 24V DC, 200VA, 0 Hz
Mfr # IDC-200A-24
Zoro # G703077030
Key Features
- VA Rating 200VA
- Mounting Quick Disconnects
- Hz 0 Hz
- Height 1.9 in
- Width 3-1/2 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samlex America
- MFR # IDC-200A-24
- Zoro # G703077030
- UPC # 622988067266
- Country of Origin Netherlands
- Category Voltage Converters
Dimensions
Height | 1.9 in |
Width | 3-1/2 in |
Depth | 6 in |
Details
Item | DC to DC Converter |
Converts | 9.2-18V DC to 24V DC |
VA Rating | 200VA |
Mounting | Quick Disconnects |
Hz | 0 Hz |
Description
200W Fully Isolated DC-DC Converter - 8A - 9-18V Input - 24V Output
IDC-200 series is a complete line of high efficiency 200 Watt isolated DC-DC converters suitable for applications requiring galvanic isolation between the input and the output. IDC-200A-24 isolated DC-DC converter provides a highly regulated output DC voltage of 24.5 Volts for an input DC voltage range of 9-18 Volts and rated output current of 8 Amps (at 18 Volts input). Features of this isolated DC-DC converter include compact housing, fold-back current limiting and protection against short circuit, overheating, overvoltage and reverse polarity connection. The unit comes with 1/4” push-on flat blade “quick disconnect” connectors. IDC-200A-24 isolated DC-DC converter is EMI/EMC compliant and conforms to European standards EN50081-1 (for EMI), EN50082-1 (for EMC) and the European Automotive Directive 95/54/CE.
Features:
- Fully Isolated
- Short Circuit Protected
- Current Limited
- CE Approved
- 2 Year Warranty
Specifications:
- Input: 9.2-18 VDC
- Output: 24 VDC
- Watts: 200
- Amps: 8 Amps
- Weight: 1.5 (lbs)
- Weight: 0.68 (kg)
- Dimensions: 6.9 x 3.5 x 1.9 (in)
- Dimensions: 17.5 x 8.9 x 4.8 (cm)
- Safety: CE
- Warranty: 2 Year Limited
Applications:
- Earth moving equipment
- Heavy trucks
- Buses
- Marine vehicles
- CB radios
- 24 Volt lighting systems
- AM/FM sound systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A363612LP)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 1560 In Wtr (MDA-311)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 2 way, screw (XPSMCMCO0000S2)
- LEVITON Circuit Breaker, 25A, 1 Pole, 120V AC (LB125-GS)
- MAXPOWER DC to DC Converter, 10-15V DC to 24V DC, 35VA, 0 Hz (MA2674098)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303050000)
- DAYTON Step Up/Step Down Voltage Converter, 460V AC to 230V AC, 5000VA, 60 Hz, Black Steel (467L78)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (16V986)
- Samlex America Voltage Converters