Shop All Wound Closure
Sam Medical
Tourniquet, Orange, 1-1/2" W x 7-1/4" H
Mfr # MS-SAM-XT-C
Zoro # G3880990
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Auto Lock, Lightweight, Weather Resistant ,Windlass C Hooks, Precision Strap
- Standards CE, FDA, DOD, USA Made
- For Use With First Aid, Patient Care
- Depth 2-1/2"
- Case Material Nylon / Metal / Velcro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sam Medical
- MFR # MS-SAM-XT-C
- Zoro # G3880990
- Country of Origin United States
- Category Wound Closure
Dimensions
Depth | 2-1/2" |
Height | 7 1/4 in |
Width | 1 1/2 in |
Length | 2 1/2 in |
Details
Features | Auto Lock, Lightweight, Weather Resistant ,Windlass C Hooks, Precision Strap |
Standards | CE, FDA, DOD, USA Made |
For Use With | First Aid, Patient Care |
Case Material | Nylon / Metal / Velcro |
Color | Orange |
Includes | N/A - No addtional items included |
Material | Aluminum |
Item | Tourniquet |
Number of Components | 1 |
Description
Tourniquet, Orange, Material Aluminum, Length 2 1/2 in, Width 1 1/2 in, Height 7 1/4 in, Standards CE, FDA, DOD, USA Made, For Use With First Aid, Patient Care, Features Auto Lock, Lightweight, Weather Resistant ,Windlass C Hooks, Precision Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLGATE Colgate Adult Full Head Medium Toothbrush, PK72 (155114)
- ZORO SELECT Poison Ivy Cleanser, Cream, Wipes (91083)
- EMI Lister Bandage Scissors, Silver, 5-1/2" L (1050)
- MEDIQUE Medi-Lyte, Tablet, PK100 (50 pks of 2) (03033)
- SAM MEDICAL Tourniquet, Black, 1-1/2" W x 7-1/4" H (MS-SAM-XT-M)
- DUKAL Non-Sterile- Gauze Sponge- 2 in. x 2 in.- 12-ply (2128)
- FIRST AID ONLY Rubber Tourniquet Combo Set (17-014)
- DUKAL Non-Sterile- Basic Care Gauze Sponge- 2 in. x 2 in.- 8-ply (8505)
- ZORO SELECT Latex-Free Tourniquet, PK4 (MLLT153044)
- HY-TAPE INTERNATIONAL 1.5 in. x 5 yards Original Pink Tape (HY115B)
- DR.STITCH Training Sutures with Thread, Polyp, 4/0 (DS-0011)
- Sam Medical Wound Closure