Salurinn Supplies

Universal Magnetic Dry Erase Board Melamine 24 x 18 White Aluminum/Plastic Frame


product price: $64.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sleek and practical this board is indispensable in office or home. Dry-erase surface with protective film doubles as magnetic bulletin board. Quality write-on/wipe-off surface accepts all dry erase markers. Stylish contoured frame with black/gray plastic corner accents.
  • Softboard dense backing.
  • Full-length marker tray.
  • Can be mounted vertically or horizontally with included hardware.
  • Board Type: Dry Erase.
  • Board Width: 24".
  • Board Height: 18".
  • Frame Color: Aluminum.
  • Frame Material: Aluminum Plastic.
  • Mounting Details: Hardware Included.
  • Post-Consumer Recycled Content Percent (Nom): 0 %.
  • Pre-Consumer Recycled Content Percent (Nom): 0 %.
  • Surface Color: White.
  • Surface Material: Melamine.
  • Total Recycled Content Percent (Nom): 0 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.