Salurinn Supplies

Universal Dry Erase Board Melamine 36 x 24 White Black/Gray Aluminum/Plastic Frame


product price: $91.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sleek and practical this board is indispensable in office or home. Quality write-on/wipe-off surface accepts all dry erase markers. Stylish contoured frame with black/gray plastic corner accents.
  • Fireproof board backing.
  • Full-length marker tray.
  • Can be mounted vertically or horizontally with included hardware.
  • Board Type: Dry Erase.
  • Board Width: 36".
  • Board Height: 24".
  • Frame Color: Aluminum.
  • Frame Material: Aluminum Plastic.
  • Mounting Details: Hardware Included.
  • Post-Consumer Recycled Content Percent (Nom): 0 %.
  • Pre-Consumer Recycled Content Percent (Nom): 0 %.
  • Surface Color: White.
  • Surface Material: Melamine.
  • Total Recycled Content Percent (Nom): 0 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.