Shop All Dry Erase Boards
Salurinn Supplies
Porcelain Magnetic Dry Erase Board
Mfr # SA948029
Zoro # G403695398
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salurinn Supplies
- MFR # SA948029
- Zoro # G403695398
- UPC # 746591512668
- Country of Origin China
- Category Dry Erase Boards
Description
Magnetic porcelain surface resists staining, scratching and ghosting. Designed for heavy-use environments, it wipes clean every time! Four-corner mounting system makes positioning and installing the board easy and hassle-free. Board Type: Magnetic Dry Erase
Board Width: 48"
Board Height: 36"
Board Depth: 7/10".
Unit of Measure : Each
Board Width: 48"
Board Height: 36"
Board Depth: 7/10".
Unit of Measure : Each
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Permanent Markers Variety Pack, Fine, Ultra-Fine, & Chisel-Point Markers, Black, 12PK (2135318)
- LAVEX 3'' x 3'' x 18'' White Square Mailing Tube, 25PK (442WCMT3X18)
- ENCORE PACKAGING Side Action Sealer, Heavy Duty, 3/4" (EP-1880-34)
- GHENT 36-5/8"x60-5/8" Plastic Whiteboard, Gloss (M2-35-4)
- QUARTET 48"x72" Melamine Whiteboard, Aluminum Frame (S537)
- GHENT 48"x72" Porcelain Whiteboard, Gray Frame (DFMGY46)
- LUXOR Collaboration Station Mobile Whiteboard (COLLAB-STATION)
- QUARTET Nano Magnetic Whiteboard, 3'x2', SR Aluminum Frame (QRTNA3624F)
- GEC Global Industrial Magnetic Glass Dry Erase Board - 48 x 36 - Gray (TWCGB-4836gy)
- 5S SUPPLIES 5S Score Audit Board Aluminum Dry Erase 36in x 24in (5SSCOREBRD-3624-DRYERASE)
- MASTERVISION 24"x36" Glass Whiteboard, Dry Erase Height: 24" (GL070101)
- Salurinn Supplies Dry Erase Boards