Shop All Vehicle Salt & Sand Spreaders
Saltdogg
UTV Spreader, 40.5 cu. ft. Cap.
Mfr # SHPE1500
Zoro # G9686921
product price: $5,479.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$5,479.99
Free 30-Day Returns
Key Features
- Includes Fitted Tarp, Remote Auger Bearing Grease Kit, Tie Down, Top Screen, Vibrator
- For Use With 50-50 Salt and Sand Mix, Bulk Salt
- Auger Type Horizontal Feed
- Height 38 in
- Depth 99 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saltdogg
- MFR # SHPE1500
- Zoro # G9686921
- UPC # 724920080552
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Height | 38 in |
Depth | 99 11/16 in |
Width | 50.5 in |
Spinner Size | 14 in |
Spread Width | 5 to 30 ft |
Details
Includes | Fitted Tarp, Remote Auger Bearing Grease Kit, Tie Down, Top Screen, Vibrator |
For Use With | 50-50 Salt and Sand Mix, Bulk Salt |
Auger Type | Horizontal Feed |
Item | Tailgate Spreader |
Includes Mounting Hardware | Yes |
Spinner Type | Vane Polymer |
Frame | Stainless Steel |
Hopper Material | Polyethylene |
Mount Type | Bed |
Capacity | 40.5 cu ft |
Description
Tailgate Spreader, For Use With 50-50 Salt and Sand Mix, Bulk Salt, 40.5 cu ft Capacity, Spread Width 5 to 30 ft, Mount Type Bed, Hopper Material Polyethylene, Stainless Steel Frame, Height 38 in, Width 50.5 in, Depth 99 11/16 in, Auger Type Horizontal Feed, Spinner Size 14 in, Spinner Type Vane Polymer, Includes Fitted Tarp, Remote Auger Bearing Grease Kit, Tie Down, Top Screen, Vibrator, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Starter, Nippo. New 8" x8" x13" (A-RE59588)
- OTC Spark Tester, Plastic, Metal (6589)
- BROWNELL BOAT STANDS Brownell Boat Stands BRB 28" Boat Bow Rack for Storage and Wash Down - 20,000 lbs. SWL (BRB)
- EDELMANN Pressure Line Assembly, 80264 (80264)
- SALTDOGG Tailgate Spreader, 54 cu. ft. Cap. (PRO2000)
- SALTDOGG 2.0 Cubic Yard Electric Black Poly Hopper Spreader (SHPE2000)
- SALTDOGG Replacement Variable Speed Controller (3011864)
- SALTDOGG TGS07 11 Cubic Foot Tailgate Spreader (TGS07)
- SALTDOGG 1.5 cu. yd. capacity Electric Poly Hopper Spreader, Type: Tailgate (SHPE1500X)
- SALTDOGG 2.75 Cubic Yard Gas Engine Stainless Steel Mid-Size Hopper Spreader (1400460SS)
- AGRI-FAB 85lb Ice Melt Push Broadcast Spreader (45-0575)
- Saltdogg Vehicle Salt & Sand Spreaders