Shop All Vehicle Salt & Sand Spreaders
Saltdogg
TGS02 4 Cubic Foot Tailgate Spreader
Mfr # TGS02
Zoro # G0254427
product price: $1,667.00
/ea
Free Shipping & Returns
$1,667.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Auger Type Horizontal Feed
- Drop Type Spinner
- Spinner Type Vane Polymer
- Frame Powder Coated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saltdogg
- MFR # TGS02
- Zoro # G0254427
- UPC # 724920122641
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Spinner Size | 9 in |
Width | 30 in |
Depth | 30 in |
Spread Width | 3 to 30 ft |
Height | 32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tailgate Spreader |
Auger Type | Horizontal Feed |
Drop Type | Spinner |
Spinner Type | Vane Polymer |
Frame | Powder Coated Steel |
Mount Type | 2 in Receiver Hitch |
Flow Control | Variable Speed |
Capacity | 4 cu ft |
Hopper Material | Polymer |
For Use With | Bagged Salt, Ice Melt |
Includes | Fitted Polymer Lid and Mounting Hardware |
Includes Mounting Hardware | Yes |
Description
Tailgate Spreader, For Use With Bagged Salt, Ice Melt, 4 cu ft Capacity, Spread Width 3 to 30 ft, Mount Type 2 in Receiver Hitch, Hopper Material Polymer, Powder Coated Steel Frame, Height 32 in, Width 30 in, Depth 30 in, Auger Type Horizontal Feed, Spinner Size 9 in, Spinner Type Vane Polymer, Includes Fitted Polymer Lid and Mounting Hardware, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUCTION INNOVATIONS Mini-Ductor Venom HP (IN335206)
- SUSSEX Chamois Leather 5Sqft (85-150)
- BENDIX Desiccant Cartridge Kit - Air Drier, 5008414 (5008414)
- DORMAN Window Regulator Roller - Tailgate, 74407 (74407)
- SALTDOGG 4.4 Cubic Foot Manual Tailgate Spreader (TGSUV1B)
- SALTDOGG Replacement Variable Speed Controller (3011864)
- SALTDOGG 1.5 Cubic Yard Gas Stainless Steel Hopper Spreader - Extended Chute (1400250SS)
- SALTDOGG 2.75 Cubic Yard Electric Motor Stainless Steel Mid-Size Hopper Spreader (1400460SSE)
- SALTDOGG Tailgate Spreader, 54 cu. ft. Cap. (PRO2000)
- SALTDOGG Tailgate Spreader, 67.5 cu. ft. Cap. (PRO2500)
- SNOWEX 5.25 cu. ft. capacity Tailgate Spreader (SP-1575-1)
- Saltdogg Vehicle Salt & Sand Spreaders