Shop All Vehicle Salt & Sand Spreaders
Saltdogg
Tailgate Spreader, Standard Discharge
Mfr # 92440SSA
Zoro # G8344560
product price: $9,534.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$9,534.99
Free 30-Day Returns
Key Features
- Frame Stainless Steel
- Spinner Type Polyurethane
- Spread Width 4 to 25 ft
- Auger Type Horizontal Feed
- Includes Mounting Hardware No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saltdogg
- MFR # 92440SSA
- Zoro # G8344560
- UPC # 724920108362
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Spread Width | 4 to 25 ft |
Spinner Size | 14 in |
Details
Frame | Stainless Steel |
Item | Electric Under Tailgate Spreader |
Spinner Type | Polyurethane |
Auger Type | Horizontal Feed |
Includes Mounting Hardware | No |
For Use With | Dump Bodies |
Hopper Material | Stainless Steel |
Description
Electric Under Tailgate Spreader, For Use With Dump Bodies, Spread Width 4 to 25 ft, Hopper Material Stainless Steel, Stainless Steel Frame, Auger Type Horizontal Feed, Spinner Size 14 in, Spinner Type Polyurethane, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/8 x 1-7/81/4", CRWA1, Nitrile (11223)
- BLUE SEA SYSTEMS Blue Sea 1739 Mini OLED Tank Meter - Yellow (1739)
- FAIRCHILD INDUSTRIES Flex Radiator Hose, Dual ID Hose, ID1 15, ID2 175, Length 165 (FCH1019)
- ILB GOLD Replacement For Denso, 228000-7301 Starter (228000-7301 STARTER)
- SALTDOGG Tailgate Spreader, 54 cu. ft. Cap. (PRO2000)
- SALTDOGG Tailgate Spreader, 67.5 cu. ft. Cap. (PRO2500)
- SALTDOGG Tailgate Spreader, 54 cu. ft. Cap. (1470601SSE)
- SALTDOGG UTV Spreader, 40.5 cu. ft. Cap. (SHPE1500)
- SALTDOGG Tailgate Spreader, 54 cu. ft. Cap. (PRO2000CH)
- SALTDOGG 2 cu. yd. capacity Electric Poly Hopper Spreader (SHPE2000X)
- BUYERS PRODUCTS 54 cu. ft. capacity Tailgate Spreader (1400601SS)
- Saltdogg Vehicle Salt & Sand Spreaders