Shop All Vehicle Salt & Sand Spreaders
Saltdogg
Tailgate Spreader, 54 cu. ft. Cap.
Mfr # 1470601SSE
Zoro # G2538491
product price: $6,332.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,332.99
Free 30-Day Returns
Key Features
- Spinner Size 14 in
- Depth 110 3/4 in
- Height 32 in
- Spread Width 5 to 30 ft
- Width 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saltdogg
- MFR # 1470601SSE
- Zoro # G2538491
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Spinner Size | 14 in |
Depth | 110 3/4 in |
Height | 32 in |
Spread Width | 5 to 30 ft |
Width | 47 in |
Details
Item | 2.0 Electric Stainless Steel Spreader |
Hopper Material | Stainless Steel |
For Use With | Commercial and Property Maintenance, Driveways, Parking Lots, Residential Upkeep |
Includes Mounting Hardware | Yes |
Frame | Stainless Steel |
Spinner Type | Polyurethane |
Mount Type | Bed |
Includes | Tie Downs, Top Screen |
Auger Type | Full Length |
Capacity | 54 cu ft |
Description
2.0 Electric Stainless Steel Spreader, For Use With Commercial and Property Maintenance, Driveways, Parking Lots, Residential Upkeep, 54 cu ft Capacity, Spread Width 5 to 30 ft, Mount Type Bed, Hopper Material Stainless Steel, Stainless Steel Frame, Height 32 in, Width 47 in, Depth 110 3/4 in, Auger Type Full Length, Spinner Size 14 in, Spinner Type Polyurethane, Includes Tie Downs, Top Screen, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Terminal Protector, Red, 4 Ga Stud, PK25 (5720-025R)
- ASSOCIATED EQUIPMENT Jump Start Set, Heavy Duty (6146)
- BIOBOR Diesel Anti-Gel Treatment, 32oz. (BBCFLB32EZ01US)
- CRC Compressor Oil Sae30 1Gal Stalube Cmproil, Sl22133 (SL22133)
- SALTDOGG 2.0 Cubic Yard Electric Black Poly Hopper Spreader (SHPE2000)
- SALTDOGG TGS06 10 Cubic Foot Tailgate Spreader (TGS06)
- SALTDOGG 2.75 Cubic Yard Gas Engine Stainless Steel Mid-Size Hopper Spreader (1400460SS)
- SALTDOGG 0.75 Cubic Yard Electric Black Poly Hopper Spreader (SHPE0750)
- SALTDOGG Tailgate Spreader, 67.5 cu. ft. Cap. (PRO2500)
- SALTDOGG Tailgate Spreader, 54 cu. ft. Cap. (PRO2000)
- SALTDOGG Tailgate Spreader, 67.5 cu. ft. Cap. (PRO2500CH)
- Saltdogg Vehicle Salt & Sand Spreaders