Shop All Vehicle Salt & Sand Spreaders
Saltdogg
Lid for Spreader, Poly
Mfr # 3034577
Zoro # G2542457
product price: $899.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$899.99
Free 30-Day Returns
Key Features
- For Use With MFR. No. SHPE2000, PRO2000
- Includes Mounting Hardware
- Accessory Type Lid for Spreader
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saltdogg
- MFR # 3034577
- Zoro # G2542457
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Details
Item | Lid for Spreader |
For Use With | MFR. No. SHPE2000, PRO2000 |
Includes | Mounting Hardware |
Accessory Type | Lid for Spreader |
Description
Lid for Spreader, MFR. No. SHPE2000, PRO2000 For Use With, Mounting Hardware Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Outrigger Pad, 18 x 18 x 2 In. (14469)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.85 (43564P)
- ILC Replacement for Chicago Miniature / CML Cml757-27 replacement light bulb lamp, 10PK (CML757-27 CHICAGO MINIATURE / CML)
- MAIN FILTER WIX A09A25G Replacement/Interchange Spin-On Filter (MF0058076)
- SALTDOGG 2.75 Cubic Yard Gas Engine Stainless Steel Mid-Size Hopper Spreader (1400460SS)
- SALTDOGG 4.4 Cubic Foot Manual Tailgate Spreader (TGSUV1B)
- SALTDOGG 2.5 Cubic Yard Gas Stainless Steel Hopper Spreader (1400300SS)
- SALTDOGG TGS03 8 Cubic Foot Tailgate Spreader (TGS03)
- SALTDOGG 1.5 Cubic Yard Gas Stainless Steel Hopper Spreader - Extended Chute (1400250SS)
- SALTDOGG Replacement Variable Speed Controller (3011864)
- SNOWEX 5.25 cu. ft. capacity Tailgate Spreader (SP-1575-1)
- Saltdogg Vehicle Salt & Sand Spreaders