Shop All Vehicle Salt & Sand Spreaders
Saltdogg
4.4 Cubic Foot Manual Tailgate Spreader
Mfr # TGSUV1B
Zoro # G4851799
product price: $799.00
/ea
Free Shipping & Returns
$799.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 4.4 cu. ft.
- For Use With Salt
- Type Tailgate
- Drop Type Spinner
- Product Type Tailgate Salt Spreader,SUV Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saltdogg
- MFR # TGSUV1B
- Zoro # G4851799
- UPC # 724920082440
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Details
Capacity | 4.4 cu. ft. |
For Use With | Salt |
Type | Tailgate |
Item | Tailgate Salt Spreader, SUV Assembly |
Drop Type | Spinner |
Product Type | Tailgate Salt Spreader,SUV Assembly |
Description
Tailgate Salt Spreader,SUV Assembly
- •Easily mounts to an SUV or a 1/2 ton, 3/4 ton, or 1 ton truck.
- •Durable, corrosion-free poly hopper has 4.4 cubic foot capacity.
- •12V DC-powered electric drive for quiet, low maintenance operation.
- •Uses #1 free flowing rock salt.
- •Included on/off manual switch control.
- •9 in. poly spinner can broadcast up to 14 ft.
- •Simple gravity feed for easy material flow.
- •Simple 1-1/4 in. or 2 in. hitch-mount design.
- •Carbon steel frame is powder-coated for optimum corrosion protection.
- •Durable, corrosion-free poly hopper.
- •Made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Strut, Door 3" x16" x1" (A-1280263C1)
- TIRE MECHANICS RESOURCE 5lb Bead Breaker (TMRBBH5)
- SCHMITT & ONGARO MARINE Ongaro Deluxe Adjustable Pantograph Arm 12.5" - 18" Ultra HD (33670)
- WALKER EXHAUST EXHAUST RESONATOR AND PIPE ASSEMBLY (48320)
- SALTDOGG Tailgate Spreader, 54 cu. ft. Cap. (1470601SSE)
- SALTDOGG Tailgate Spreader, 54 cu. ft. Cap. (PRO2000)
- SALTDOGG 1 cu. yd. capacity Electric Poly Hopper Spreader (SHPE1000X)
- SALTDOGG Tailgate Spreader, 54 cu. ft. Cap. (PRO2000CH)
- SALTDOGG TGS07 11 Cubic Foot Tailgate Spreader (TGS07)
- SALTDOGG Replacement Variable Speed Controller (3011864)
- AGRI-FAB 85lb Ice Melt Push Broadcast Spreader (45-0575)
- Saltdogg Vehicle Salt & Sand Spreaders