Shop All Vehicle Salt & Sand Spreaders
Saltdogg
1.75 cu. yd. capacity Electric Poly Hopper Spreader
Mfr # SHPE0750X
Zoro # G4851911
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$4,780.99
Free 30-Day Returns
Key Features
- Spread Width 5 to 30 ft.
- Drop Type Spinner
- Type Tailgate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saltdogg
- MFR # SHPE0750X
- Zoro # G4851911
- UPC # 724920099301
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Spread Width | 5 to 30 ft. |
Details
Item | Electric Poly Hopper Spreader |
Drop Type | Spinner |
Type | Tailgate |
Description
Tailgate Spreader,Hopper,12" Ext Chute
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator A26171 PurolatorONE Advanced Air Filter (A26171)
- SUTONG TIRE RESOURCES Hi-Run Tire Tube Replacement 4.10/3.50-5 (TR87) (TUN4002)
- MTD Wheel Asm-8 X 2 Bl (934-05042)
- WEATHERTECH Front FloorLiners, Black, Model 443691 (443691)
- SALTDOGG UTV Spreader, 40.5 cu. ft. Cap. (SHPE1500)
- SALTDOGG TGS03 8 Cubic Foot Tailgate Spreader (TGS03)
- SALTDOGG TGS06 10 Cubic Foot Tailgate Spreader (TGS06)
- SALTDOGG 2.75 Cubic Yard Electric Motor Stainless Steel Mid-Size Hopper Spreader (1400460SSE)
- SALTDOGG 1.5 cu. yd. capacity Electric Poly Hopper Spreader, Type: Tailgate (SHPE1500X)
- SALTDOGG Tailgate Spreader, 67.5 cu. ft. Cap. (PRO2500)
- SNOWEX 240 lb. Capacity Tailgate Spreader (SP-125-1)
- Saltdogg Vehicle Salt & Sand Spreaders