Shop All Vehicle Salt & Sand Spreaders
This Product is Discontinued
Saltdogg
10.79 cu. ft. capacity Tailgate Spreader (Discontinued)
Mfr # TGS05B
Zoro # G2196260
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Flow Control Variable Speed
- Spinner Size 9 in
- Spinner Type Vane Polymer
- Mount Type Step Bumper
- For Use With Salt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saltdogg
- MFR # TGS05B
- Zoro # G2196260
- UPC # 724920069250
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Spinner Size | 9 in |
Width | 54.3 in |
Height | 40 1/10 in |
Spread Width | 3 to 30 ft |
Depth | 52 1/4 in |
Details
Flow Control | Variable Speed |
Spinner Type | Vane Polymer |
Mount Type | Step Bumper |
For Use With | Salt |
Hopper Material | Polymer |
Frame | Powder Coated Steel |
Capacity | 10.79 cu ft |
Drop Type | Spinner |
Auger Type | Gravity Feed |
Includes | Fitted Polymer Lid and Mounting Hardware |
Item | Tailgate Spreader |
Includes Mounting Hardware | Yes |
Description
Tailgate Spreader,40-1/8in.W.,Rock Salt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.