Shop All Vehicle Salt & Sand Spreaders
Saltdogg
1 cu. yd. capacity Electric Poly Hopper Spreader
Mfr # SHPE1000X
Zoro # G4851896
product price: $4,913.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$4,913.99
Free 30-Day Returns
Key Features
- Capacity 3/4 ton
- Spread Width 5 to 30 ft.
- Drop Type Spinner
- Type Tailgate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saltdogg
- MFR # SHPE1000X
- Zoro # G4851896
- UPC # 724920115971
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Spread Width | 5 to 30 ft. |
Details
Item | Electric Poly Hopper Spreader |
Capacity | 3/4 ton |
Drop Type | Spinner |
Type | Tailgate |
Description
Tailgate Spreader,Hopper,12 In. Ext,3/4T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL BALLS Air Filter Kit For Honda TRX350FE, TRX350FM Fourtrax Rancher, TRX350TE (48-1030)
- GENESIS Folding Step, Large, Chrome Plated (FS-1000-A01-CH)
- SUR&R Line Adapter, 1/2" Fuel Connectors, PK2 (K420)
- BALDWIN FILTERS Hydraulic Filter, 2 x 6-5/16 In (H9327)
- SALTDOGG Tailgate Spreader, 67.5 cu. ft. Cap. (PRO2500)
- SALTDOGG Replacement Variable Speed Controller (3011864)
- SALTDOGG Tailgate Spreader, Standard Discharge (92440SSA)
- SALTDOGG TGS07 11 Cubic Foot Tailgate Spreader (TGS07)
- SALTDOGG Tailgate Spreader, 67.5 cu. ft. Cap. (PRO2500CH)
- SALTDOGG 2 cu. yd. capacity Electric Poly Hopper Spreader (SHPE2000X)
- SNOWEX 3-Point Mount for Trailer Spreader (TPM-175-1)
- Saltdogg Vehicle Salt & Sand Spreaders