Shop All Gear Lockers
Salsbury
Salsbury S-65158GY-A 1 x 5 x 18 in. Five Tier Box Style See Through Metal Locker; Gray - Assembled
Mfr # S-65158GY-A
Zoro # G003960384
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$541.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury
- MFR # S-65158GY-A
- Zoro # G003960384
- UPC # 655093570994
- Country of Origin China
- Category Gear Lockers
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Features- Five Tier Box Style See Through Metal Locker, Assembled
- Constructed of 16 gauge steel with a polycarbonate see-through door panel that provides maximum visibility
- Ideal for industry, retail, offices and recreational facilities where a view of the locker contents is necessary
- Feature a durable powder coated finish
- 5 Feet high and 6 feet high (add 6" for legs)
- Units have compartment sizes that are 12" wide, 12" high and 12", 15" or 18" deep
- Each locker compartment includes a steel hasp assembly and can accommodate built-in combination or key locks, combination or key padlocks and factory installed resettable combination or electronic locks
- Color: Gray
- Size: 1 x 5 x 18 in.
- Weight: 66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMZ Storage Tote, Clear, Polypropylene, 28 3/4 in L, 16 in W, 18 1/4 in H, 28 gal Volume Capacity (3450GRPRCL.06)
- MIDWEST FASTENER 5mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK (930407)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4824S-5C)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-3M95)
- LYON Wardrobe Locker, (3) Wide, (6) Tier, Steel, Powder Coated Finish, 36 in W, 18 in D, 78 in H (7GC53623SU)
- ASI GROUP Global Industrial„¢ Locker Bench Top, Plastic, 36"W x 9-1/2"D, Gray (11-9163600 9200)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 45 in W, 15 in D, 78 in H (7GC52523ISU)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 18 in W, 18 in D, 78 in H (KKC5092)
- REMCON PLASTICS Remco Plastics 4-Tier 4 Door Box Plastic Locker, 15"W x 15"D x 18"H, Gray, Assembled (015001518BX1027)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 15 in W, 18 in D, 78 in H (KKC5062)
- REMCON PLASTICS Remco Plastics 6-Tier 6 Door Box Plastic Locker, 12"W x 15"D x 12"H, Gray, Assembled (15201212001000)
- Salsbury Gear Lockers