Salsbury

Salsbury 82368BL-A 15 in. Double Tier Vented Metal Locker - Assembled; Blue - 6 ft. x 3 x 18 in.


product price: $1,927.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Double Tier Vented Metal Locker - Assembled
  • Constructed of 16 gauge steel
  • Ideal for health clubs, locker rooms, employee changing rooms, gyms and many other applications where visibility and maximum airflow is needed
  • 25% wider than 12" wide vented lockers
  • A durable powder coated finish in gray, tan or blue
  • Units have compartment sizes that are 15" wide, 36" high and 15" or 18" deep
  • Each locker compartment features 3 wall hooks
  • Units include a lift up handle and recessed hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks
Compartments:
  • Sloping hoods, end bases and front bases
  • Corner, top and vertical fillers
  • Engraved name/number plates
  • Built-in combination or key locks
  • Combination or key padlocks
  • Lockers without legs
0
    Specifications
    • Color: Blue
    • Size: 15 in.
    • Dimension: 45" W x 78" H x 18" D
    • Weight: 192.5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.