Shop All Wardrobe Lockers
Salsbury
Salsbury 80012GY 12 in. Modular Locker - Vented - Assembled; Gray
Mfr # 80012GY
Zoro # G104043887
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury
- MFR # 80012GY
- Zoro # G104043887
- UPC # 820996490568
- Country of Origin China
- Category Wardrobe Lockers
Description
Features
- Modular Locker - Vented - Assembled
- Constructed of 16 gauge steel
- Offer versatile applications for any installation and are ordered individually or in groups to fit specific requirements
- Units come fully assembled
- A durable powder coated finish in gray, tan or blue
- A vented door or a window door
- Vented doors combine visibility and air flow
- Window doors feature a polycarbonate door offering maximum visibility
- Units can be connected vertically or horizontally with stainless steel hardware (included)
- The back of each modular locker has 4 key holes for ease when mounting on a wall
- Doors can be installed to open from either the right side or the left side
- Each door has a padlock hasp to accommodate optional padlocks
- Sloping hoods and bases
- Coat rods (including mounting hardware)
- Engraved name/number plates
- Built-in combination or key locks (for vented doors only)
- Combination or key padlocks (for vented or window doors)
- Specifications
- Color: Gray
- Size: 12 in.
- Dimension: 12" W x 12" H x 12" D
- Weight: 16.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Blue (30250BLUE)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 2 in W, White (BSBINMT212)
- ZORO SELECT 80 IN White Hang Track (0121-80WT)
- ICEBERG Plastic Storage Cabinet 36x22x72 - Black (92571)
- GLOBAL INDUSTRIAL 2-Tier 6 Door Locker, 12Wx15Dx36H, Gray, Assembled (652147GY)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3588-1A-HG)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Tan (U1588-2A-PT)
- HIRSH Storage Cabinets, 36 in W, 18 in D, 72 in H, Black (22632)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (CMS-242472-A)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3226-1HG)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3888-1A-HG)
- Salsbury Wardrobe Lockers